Shop All Key Lock Boxes
Durable Office Products
Key Holder, 14-1/8" H, 24 Units Capacity
Mfr # 195610
Zoro # G5092731
product price: $38.25
/ea
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Unfinished
- Height 14 1/8 in
- Type Extra-Large Snap-Open
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 195610
- Zoro # G5092731
- Country of Origin Poland
- Category Key Lock Boxes
Dimensions
Height | 14 1/8 in |
Depth | 1 3/8 in |
Width | 8 3/8 in |
Details
Item | Key Holder |
Material | Plastic |
Finish | Unfinished |
Type | Extra-Large Snap-Open |
Color | Gray |
Includes | Key Control Sheet, Wall Mounting Hardware and Template; (1) 6 Key Tags - (2) Black, (2) Dark Blue, (1) Red, (1) Yellow |
For Use With | Key Storage |
Built-In | Key Rails |
Key Capacity (Units) | 24 |
Application | Key Storage |
Description
Key Holder, Wall Key Rails, Key Capacity (Units) 24, Height 14 1/8 in, Depth 1 3/8 in, Width 8 3/8 in, Plastic, Built-In Key Rails, Finish Unfinished, For Use With Key Storage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 1-1/2 in. Black Rubber Sliding Door Bumper 2 Pack (D 1701)
- L E JOHNSON Univ Pock DR Frame (153068PF)
- NATIONAL HARDWARE Galvanized Steel 2-1/2 in. L Safety Hasp (N102-723)
- TRIMLITE Flush Door 36" x 96", Primed White (3080FSCPHB)
- DURABLE OFFICE PRODUCTS Cabinet, Key Box, 36 Key, Aluminum (616528 100582)
- DURABLE OFFICE PRODUCTS Key Box, 11" H, 36 Units Capacity (196623)
- DURABLE OFFICE PRODUCTS Key Box, 11" H, 36 Units Capacity (195223)
- DURABLE OFFICE PRODUCTS Key Box, 15-3/4" H, 72 Units Capacity (196723)
- DURABLE OFFICE PRODUCTS Key Box, 11" H, 54 Units Capacity (195323)
- DURABLE OFFICE PRODUCTS Key Box, 15-3/4" H, 54 Units Capacity (196823)
- COMPONENT HARDWARE Frost-Free Fiberglass Surface Mt Inside (W28-2400X)
- Durable Office Products Key Lock Boxes