Shop All Key Lock Boxes
Durable Office Products
Key Box, 6-1/4" H, 12 Units Capacity
Mfr # 196023
Zoro # G5113068
original price:
$83.75
15% off
new price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Width 11 3/4 in
- Includes (6) Inserts, (6) Key Tags, Turn Lock Closer, Wall Mounting Hardware
- Built-In Key Hooks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 196023
- Zoro # G5113068
- UPC # 00708498408642
- Country of Origin Poland
- Category Key Lock Boxes
Dimensions
Width | 11 3/4 in |
Depth | 4 5/8 in |
Height | 6 1/4 in |
Details
Item | Key Box |
Material | Aluminum |
Color | Silver |
Includes | (6) Inserts, (6) Key Tags, Turn Lock Closer, Wall Mounting Hardware |
Built-In | Key Hooks |
Finish | Brushed Aluminum |
For Use With | Key Storage |
Type | Wall Mount |
Key Capacity (Units) | 12 |
Door | Right Opening |
Application | Key Storage |
Description
Key Box, Wall Mount, Key Capacity (Units) 12, Height 6 1/4 in, Depth 4 5/8 in, Width 11 3/4 in, Aluminum, Built-In Key Hooks, Door Right Opening, Finish Brushed Aluminum, For Use With Key Storage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-EDA AL)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-APS1-619-01-2E)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 3/4 in W (2KA-X2431)
- LAUREY 256mm Kensington Pull, Oil Rubbed Bronze (86766)
- DURABLE OFFICE PRODUCTS Key Box, 15-3/4" H, 72 Units Capacity (196723)
- DURABLE OFFICE PRODUCTS Key Box, 15-3/4" H, 72 Units Capacity (195523)
- DURABLE OFFICE PRODUCTS Key Box, 11" H, 36 Units Capacity (195223)
- DURABLE OFFICE PRODUCTS Key Box, 11" H, 54 Units Capacity (197723)
- DURABLE OFFICE PRODUCTS Key Box, 11" H, 18 Units Capacity (195123)
- DURABLE OFFICE PRODUCTS Key Box, 15-3/4" H, 54 Units Capacity (196823)
- BARSKA Lock Box, Wall Mounting, Key Cap. 2 (CB13252)
- Durable Office Products Key Lock Boxes