Shop All Key Lock Boxes
Durable Office Products
Key Box, 15-3/4" H, 72 Units Capacity
Mfr # 196723
Zoro # G5113162
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 15 3/4 in
- Finish Brushed Aluminum
- Type Wall Mount
- Depth 4 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 196723
- Zoro # G5113162
- Country of Origin Poland
- Category Key Lock Boxes
Dimensions
Height | 15 3/4 in |
Depth | 4 5/8 in |
Width | 11 3/4 in |
Details
Item | Key Box |
Material | Aluminum |
Finish | Brushed Aluminum |
Type | Wall Mount |
Color | Silver |
Built-In | Key Hooks |
Includes | (6) Inserts, (6) Key Tags, Combination Lock, Wall Mounting Hardware |
For Use With | Key Storage |
Key Capacity (Units) | 72 |
Door | Right Opening |
Description
Key Box, Wall Mount, Key Capacity (Units) 72, Height 15 3/4 in, Depth 4 5/8 in, Width 11 3/4 in, Aluminum, Built-In Key Hooks, Door Right Opening, Finish Brushed Aluminum, For Use With Key Storage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Lever Lockset, Mechanical, Passage, Grd. 2 (QTL230A626SA118F)
- APG Buna-N, 70 Durometer, Black, #341, 25PK (SB-H70341-25)
- ARMSTRONG WORLD INDUSTRIES Clean Room Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 12 PK (868B)
- BALDWIN ESTATE Knob Lifetime Brass Door Knobs Lifetime Brass 5000 (5000.003.IMR)
- DURABLE OFFICE PRODUCTS Key Box, 11" H, 18 Units Capacity (195123)
- DURABLE OFFICE PRODUCTS Key Box, 11" H, 54 Units Capacity (197723)
- DURABLE OFFICE PRODUCTS Key Box, 15-3/4" H, 72 Units Capacity (195523)
- DURABLE OFFICE PRODUCTS Key Box, 11" H, 54 Units Capacity (195323)
- DURABLE OFFICE PRODUCTS Key Box, 11" H, 36 Units Capacity (195223)
- DURABLE OFFICE PRODUCTS Cabinet, Key Box, 36 Key, Aluminum (616528 100582)
- HOMECARE PRODUCTS Portable Lock Box (HO3210108)
- Durable Office Products Key Lock Boxes