Shop All Key Lock Boxes
Durable Office Products
Key Box, 15-3/4" H, 72 Units Capacity
Mfr # 195523
Zoro # G5092689
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Includes Key Control Sheet, Wall Mounting Hardware and Template; (1) 6 Key Tags - (2) Black, (2) Dark Blue, (1) Red, (1) Yellow
- Width 11 3/4 in
- Built-In Key Hooks
- Key Capacity (Units) 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 195523
- Zoro # G5092689
- Country of Origin Poland
- Category Key Lock Boxes
Dimensions
Width | 11 3/4 in |
Height | 15 3/4 in |
Depth | 4 5/8 in |
Details
Item | Key Box |
Material | Aluminum |
Includes | Key Control Sheet, Wall Mounting Hardware and Template; (1) 6 Key Tags - (2) Black, (2) Dark Blue, (1) Red, (1) Yellow |
Built-In | Key Hooks |
Key Capacity (Units) | 72 |
For Use With | Key Storage |
Finish | Brushed Aluminum |
Type | Wall Mount |
Color | Silver |
Door | Right Opening |
Description
Key Box, Wall Mount, Key Capacity (Units) 72, Height 15 3/4 in, Depth 4 5/8 in, Width 11 3/4 in, Aluminum, Plastic, Built-In Key Hooks, Door Right Opening, Finish Brushed Aluminum, For Use With Key Storage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Golden Honey Splitface Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0056)
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Black (155VDKB-84)
- RUBBERMAID COMMERCIAL Torsion Spring (FG7575M20000)
- DIGILOCK Electronic Lock, Brushed Nickel, 12 Button (APS-619-01-02)
- DURABLE OFFICE PRODUCTS Key Box, 11" H, 54 Units Capacity (195323)
- DURABLE OFFICE PRODUCTS Key Box, 11" H, 36 Units Capacity (195223)
- DURABLE OFFICE PRODUCTS Key Box, 11" H, 54 Units Capacity (197723)
- DURABLE OFFICE PRODUCTS Key Box, 11" H, 36 Units Capacity (196623)
- DURABLE OFFICE PRODUCTS Key Box, 11" H, 18 Units Capacity (195123)
- DURABLE OFFICE PRODUCTS Cabinet, Key Box, 36 Key, Aluminum (616528 100582)
- KIDDE Lock Box, Surface Mount, 2 Keys (1170)
- Durable Office Products Key Lock Boxes