Shop All Sign Holders
Durable Office Products
Info Sign, 6-1/8"W x8-1/2"H
Mfr # 480323
Zoro # G7319483
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 6-1/8" x 8-1/2"
- Mounting Style Screw Fixings, Self Adhesive Discs
- Material Plastic, Aluminum
- Height 8.44"
- Width 6.19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 480323
- Zoro # G7319483
- Country of Origin Poland
- Category Sign Holders
Dimensions
Size | 6-1/8" x 8-1/2" |
Height | 8.44" |
Width | 6.19" |
Length | 0.5" |
Details
Item | Info Sign,6-1/8"W x8-1/2"H |
Mounting Style | Screw Fixings, Self Adhesive Discs |
Material | Plastic, Aluminum |
Color | Silver |
Includes | Clear Acrylic Front Panel, Pre-Drilled Heavy Aluminum Frame, Screws And Anchors For Wall Mounting, Adhesive Disks For Other Mounting Choices |
Type | Rectangle |
Description
Info Sign,6-1/8 In.W x8-1/2 In.H
- •EASY TO ASSEMBLE the wall mounted Info Sign by using the included screws and anchors through the pre-drilled holes in the aluminum frame, or just stick it by using the included adhesive atrips on wall without drilling
- •MULTIPURPOSE DEIGN with 7-size range makes it possible to maintan elegant and consistant system throughout a facility, office, warehouse, church, hosiptal, schools, and more
- •EASY TO UPDATE with our paper inserts whenever needed; tenant, faculty, staff, or room purpose changes occur
- •FREE ONLINE SOFTWARE to assist in creating new inserts available to you
- •REPLACEMENT INSERT PACK [Product #485302] are printable micro-perforated to tear cleanly, no scissors needed, sold separately
- •Made from over 30% recycled material; can be recycled
- •Replacement lenses and clips available
- •INFO SIGN door signs can be also be customized to comply with ADA requirements (for an additional cost) - please contact customer service for more information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Size 8W Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 8W)
- ULTRATECH Drain Seal, 375 mil, Urethane (2136)
- TOUGH DUCK Duck Safety Vest, SV061-ORG-2XL (SV061)
- LUMAPRO Exit Sign, Red Letter, LED, 120/277V, 13" W (489K12)
- DURABLE OFFICE PRODUCTS Sherpa Infobase Floor Stand (558957)
- DURABLE OFFICE PRODUCTS Sign Floor Stand, 11x17", Aluminum (4815-23)
- DURABLE OFFICE PRODUCTS DURAFRAME Magnetic Sign Holder, 8.5 x 11, Black Frame, PK2 (477101)
- DURABLE OFFICE PRODUCTS Click Sign Holder For Interior Walls, 6 3/4 x 5/8 x 5 1/8, Gray (497737)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (4770130)
- DURABLE OFFICE PRODUCTS Durable, DURAFRAME MAGNETIC PLUS SIGN HOLDER, 8.5 X 11, SILVER FRAME, 2PK (400423)
- ACCREDO SAFETY Sign Base, Portable, Base 18" W (7587YL)
- Durable Office Products Sign Holders