Shop All Floor Signs
Durable Office Products
Info Basic Floor Stand, Tabloid Siz, PK5
Mfr # 501157
Zoro # G010724108
product price: $230.99
/pk 5, $46.20/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Height 55.31 in
- Sign Material Plastic
- Color Gray
- Size Tabloid Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 501157
- Zoro # G010724108
- Country of Origin Germany
- Category Floor Signs
Dimensions
Width | 18 in |
Height | 55.31 in |
Size | Tabloid Size |
Length | 12 in |
Details
Item | Signage |
Sign Material | Plastic |
Color | Gray |
Weight | 14.33 lbs |
Description
Info Basic Floor Stand, Tabloid Siz, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Electrical Glove Protector, 7, White, PR (5WUR9)
- DEFENDER SAFETY A6 Cut Gloves, 13G Liner, Back Hand Impact Resistant, Level 4 Abrasion, Textured Nitrile Coating , Size L (DXG-E21-618L)
- RADIANS Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (RWG52TS)
- JESSUP GLO BRITE Exit, PF50, White w/Green Outline Single (7120-B)
- SIGNMISSION No Forklifts 18in Non-Slip Floor Marker, 16" x 16", FD-R-16-99836 (FD-R-16-99836)
- NMC Keep Aisles Clear Walk On Floor Sign (WFS12)
- VISUAL WORKPLACE Floor Sign, High Bond, 12", Round, 60-1609-RO12-F664 (60-1609-RO12-F664)
- ACCUFORM Slip-Gard Step-Style Floor Sign, 6 in H, 24 in W, Vinyl, Rectangle, English, PSR278 (PSR278)
- 5S SUPPLIES 5S Area Floor Sign 16in Diameter Non Slip Floor Sign (FS-5SAREABLK-16)
- SIGNMISSION No Forklifts 18in Non-Slip Floor Marker, 16" x 16", FD-2-R-16-99836 (FD-2-R-16-99836)
- RUBBERMAID COMMERCIAL Multilingual "Caution" Floor Sign, Plastic, 11x12x25, Bright Yellow (FG611200YEL)
- Durable Office Products Floor Signs