Shop All Sign Holders
Durable Office Products
Info Basic Floor Stand, Letter Size, PK5
Mfr # 501057
Zoro # G511057569
product price: $189.99
/pk 5, $38.00/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Letter-Size
- Material Plastic
- Height 51.57 in
- Width 12 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 501057
- Zoro # G511057569
- Country of Origin Germany
- Category Sign Holders
Dimensions
Size | Letter-Size |
Height | 51.57 in |
Width | 12 in |
Length | 12 in |
Details
Item | Signage |
Material | Plastic |
Color | Gray |
Description
Info Basic Floor Stand, Letter Size, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA X-Large Alu, Straight Gate, Polished (910000100KK)
- NATIONAL SAFETY APPAREL Class 00 Glove KIT, Black, 11 Glove Size (KITGC00B11-NR)
- KEEN Size 9-1/2 EE Men's Hiker Boot Steel Work Boot, Brown (1011242)
- NEVS 1-1/4"Color Coding Dots Green Flr - Roll Form (DOT-114RL Green Flr)
- DURABLE OFFICE PRODUCTS Duo sign Stand, Versatile, 11"x11-1/2"x46-1/2", Black/Aluminum (DBL481423)
- DURABLE OFFICE PRODUCTS Sign Floor Stand, 11x17", Aluminum (4815-23)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (4770131)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (4770130)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (4772132)
- DURABLE OFFICE PRODUCTS Durable, DURAFRAME SIGN HOLDER, 11in X 17in, SILVER, 2PK (476923)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products VX1-S Convex Poster SignHolders Convex Signholder (VX1-S)
- Durable Office Products Sign Holders