Shop All Security Identification Supplies
Durable Office Products
ID Holder, Shell-Style, Clip, Clear, PK25
Mfr # 4005546
Zoro # G7208385
product price: $45.99
/pk 25, $1.84/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Acrylic
- Length 2 1/8"
- Width 3 3/8"
- Weight 1.76 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 4005546
- Zoro # G7208385
- UPC # 045546800288
- Country of Origin Germany
- Category Security Identification Supplies
Dimensions
Length | 2 1/8" |
Width | 3 3/8" |
Details
Item | ID Holder,Shell-Style,Clip,Clear,PK25 |
Color | Clear |
Material | Acrylic |
Weight | 1.76 lbs |
Description
ID Holder,Shell-Style,Clip,Clear,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Lithium Coin Battery, 2025, PK2 (DURDL2025B2PK)
- TRIPP LITE Mini DPort Cable, DVI, Adapter, M/M, 3ft (P586-003-DVI-V2)
- ILC Replacement For Trojan, L16HAc (L16H-AC)
- TRIPP LITE KVM, 4-Port, USB/PS2, On Screen Display, 1U (B042-004)
- DURABLE OFFICE PRODUCTS ID Card Holder, Shell Style, PK10 (890519)
- DURABLE OFFICE PRODUCTS ID Badge Holder, 2-3/4" L, Open Style, PK25 (811819)
- DURABLE OFFICE PRODUCTS ID Badge Holder, Shell Style, PK10 (826819)
- DURABLE OFFICE PRODUCTS ID Badge Holder, 2-3/4" L, Dual, PK10 (891919)
- DURABLE OFFICE PRODUCTS ID Badge Holder, 2-3/4" L, Dual, PK25 (821819)
- DURABLE OFFICE PRODUCTS ID Badge Holder, Shell Style, PK25 (801319)
- IDENTIPLUS ID Wristband, Red, Allergy Alert, PK500 (P3DM-200-003)
- Durable Office Products Security Identification Supplies