Shop All Security Identification Supplies
Durable Office Products
ID Card Holder, 2-1/2" L, Trio, PK10
Mfr # 892019
Zoro # G5092880
product price: $71.69
/pk 10, $7.17/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 7/16 in
- Type Trio
- For Use With Badges, ID Cards
- Legend Blank
- Color Translucent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 892019
- Zoro # G5092880
- Country of Origin Germany
- Category Security Identification Supplies
Dimensions
Height | 2 7/16 in |
Length | 2 1/2 in |
Width | 3 5/8 in |
Details
Item | ID Card Holder |
Type | Trio |
For Use With | Badges, ID Cards |
Legend | Blank |
Color | Translucent |
Number Series | Blank |
Material | Plastic |
Includes | Badge |
Material Thickness | 1/2 in |
Features | Card Slot, RFID Protection |
Description
ID Card Holder, Trio, Number Series Blank, Material Plastic, Color Translucent, Length 2 1/2 in, Width 3 5/8 in, Height 2 7/16 in, Legend Blank, For Use With Badges, ID Cards, Includes Badge, Material Thickness 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Single Monitor Desk Mount 13-30" Screens (MI-705)
- UNIDEN Portable Two Way Radio, Marine, Digital (Atlantis 155)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, F Type, Lt Al (NS750LA)
- AIDATA CORP CO LTD Aidata USA ISP502CWB Clear SpinStand (Gray/Black Ring) for iPad 2; 3 & 4 (ISP502CWB)
- DURABLE OFFICE PRODUCTS ID Badge Holder, 2-3/4" L, Open Style, PK25 (811819)
- DURABLE OFFICE PRODUCTS ID Holder, Shell-Style, Clip, Clear, PK25 (4005546)
- DURABLE OFFICE PRODUCTS ID Badge Holder, 2-3/4" L, Dual, PK10 (821919)
- DURABLE OFFICE PRODUCTS ID Badge Holder, 2-3/4" L, Dual, PK10 (891919)
- DURABLE OFFICE PRODUCTS ID Badge Holder, Shell Style, PK25 (801319)
- DURABLE OFFICE PRODUCTS Lanyard, 17" L, Safety Release, PK10 (811901)
- AVERY Holder, Badge, Clip, 3""X4"", 100PK (AVE74541)
- Durable Office Products Security Identification Supplies