Shop All Security Identification Supplies
This Product is Discontinued
Durable Office Products
ID Badge Holder, 2-3/4" L, Open Style, PK10 (Discontinued)
Mfr # 826619
Zoro # G5092460
This Product is Discontinued
Key Features
- For Use With Badges, ID Cards
- Height 22 1/2 in
- Type Open Style
- Legend Blank
- Color Translucent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 826619
- Zoro # G5092460
- Country of Origin Germany
- Category Security Identification Supplies
Dimensions
Height | 22 1/2 in |
Length | 2 3/4 in |
Width | 3 9/16 in |
Details
Item | ID Badge Holder |
For Use With | Badges, ID Cards |
Type | Open Style |
Legend | Blank |
Color | Translucent |
Number Series | Blank |
Material | polystyrene |
Includes | Lanyard |
Material Thickness | 1/4 in |
Features | Lanyard, Thumb Cut, Flexible |
Description
ID Badge Holder, Open Style, Number Series Blank, Material Polystyrene, Color Translucent, Length 2 3/4 in, Width 3 9/16 in, Height 22 1/2 in, Legend Blank, For Use With Badges, ID Cards, Includes Lanyard, Material Thickness 1/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.