Shop All Security Identification Supplies
Durable Office Products
ID Badge Holder, 2-3/4" L, Dual, PK10
Mfr # 891919
Zoro # G5092899
original price:
$13.99
5% off
new price: $13.29
/pk 10, $1.33/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Badges, ID Cards
- Height 2 3/4 in
- Type Dual
- Legend Blank
- Color Translucent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 891919
- Zoro # G5092899
- Country of Origin Germany
- Category Security Identification Supplies
Dimensions
Height | 2 3/4 in |
Length | 2 3/4 in |
Width | 3 9/16 in |
Details
Item | ID Badge Holder |
For Use With | Badges, ID Cards |
Type | Dual |
Legend | Blank |
Color | Translucent |
Number Series | Blank |
Material | polystyrene |
Includes | Badge |
Material Thickness | 1/4 in |
Description
ID Badge Holder, Dual, Number Series Blank, Material Polystyrene, Color Translucent, Length 2 3/4 in, Width 3 9/16 in, Height 2 3/4 in, Legend Blank, For Use With Badges, ID Cards, Includes Badge, Material Thickness 1/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kodak Carousel 4600 replacement light bulb lamp (CAROUSEL 4600 KODAK)
- STEREN Binding Post Banana Jack Panel Mount Ada (251-509)
- MOBILESPEC Wireless Earbuds, Plastic, 110VAC, Black (MBS11301)
- DANTONA Barcode Scanner Battery, BCS-SG20 (BCS-SG20)
- DURABLE OFFICE PRODUCTS Badge Reel, 3-1/2" L, Retractable, PK10 (822523)
- DURABLE OFFICE PRODUCTS ID Badge Holder, 2-3/4" L, Dual, PK25 (821819)
- DURABLE OFFICE PRODUCTS ID Badge Holder, 2-3/4" L, Dual, PK10 (821919)
- DURABLE OFFICE PRODUCTS ID Badge Holder, 2-3/4" L, Open Style, PK25 (811819)
- DURABLE OFFICE PRODUCTS ID Badge Holder, 2-3/4" L, Open Style, PK10 (891819)
- DURABLE OFFICE PRODUCTS Lanyard, 17" L, Safety Release, PK10 (811901)
- ADVANTUS Badge Holder, Clear, Horizontal, PK50 (AVT-75603)
- Durable Office Products Security Alarms and Warnings