Shop All Monitor Mounts & Brackets
Durable Office Products
Folding Adjustable Laptop Stand, For Lap
Mfr # 505023
Zoro # G309557295
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12.6 in
- Width 9 in
- Mounting Table stand
- Material Metal
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 505023
- Zoro # G309557295
- Country of Origin Germany
- Category Monitor Mounts & Brackets
Dimensions
Height | 12.6 in |
Width | 9 in |
Length | 11 in |
Details
Mounting | Table stand |
Material | Metal |
Color | Silver |
Item | Tech Products |
Assembly | completely mounted |
Filling quantity | 1 monitor |
Description
Folding Adjustable Laptop Stand, For Lap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Headset, 26dB, Headband, Black, AA Batteries (MT13H221A)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for BK500BLK (MAX3931636)
- MIGHTY MAX BATTERY 12V 55AH GEL Battery Replacement for MK M22NFSLDG (ML55-12GEL126)
- ILC Replacement for Dell Latitude E4200 (LATITUDE E4200 DELL)
- DURABLE OFFICE PRODUCTS Monitor Desk Mount, Flexible Arm, 360 De (508423)
- DURABLE OFFICE PRODUCTS Tablet Holder Table, Extra Large (893723)
- DURABLE OFFICE PRODUCTS Monitor Mount, 360 Degree Rotation, Silv (508323)
- DURABLE OFFICE PRODUCTS Adjustable Laptop Stand, For Laptops and (505123)
- DURABLE OFFICE PRODUCTS Tablet Holder Wall/Cabinet Mount (893523)
- PYLE Rack Mount Stand For Laptop, Mixer, Etc. (PLPTS45)
- XHORSE Xhorse: Power Supply Adapter with Built-in Battery Works For Condor XC-MINI (XHS-XCMN04EN)
- Durable Office Products Monitor Mounts & Brackets