Shop All Sign Holders
Durable Office Products
Floor Model Sign Holder, Gray
Mfr # DBL558957
Zoro # G007202251
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Height 60"
- Width 11"
- Color Gray
- Length 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # DBL558957
- Zoro # G007202251
- UPC # 5546570291
- Country of Origin Poland
- Category Sign Holders
Dimensions
Height | 60" |
Width | 11" |
Length | 11" |
Details
Item | Floor Model Sign Holder |
Material | Acrylic |
Color | Gray |
Type | Banner Stand |
Description
Sign holder features a clear acrylic, lettersize panel with two viewing sides and telescopic pole that adjusts from 40 to 60 high including panel View inserted sign from the front or back Ideal for lobbies, showrooms and trade fairs Removable panel is open on three sides for fast insertion and removal of lettersize sheets Vertical panel can be tilted positive or negative 14 degrees for the best display angle Sign holder also features a stable round base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Marker, Preprintd, Self-Adhesive, PK25, AF-1-33-PK (AF-1-33-PK)
- JUSTRITE Disposal Can, 1 Gal., White, Polyethylene (12161)
- TIMBERLAND PRO 6-Inch Work Boot, M, 9 1/2, Brown, PR (TB0A42FY214)
- GASCO Calibration Gas, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-161-19.5)
- DURABLE OFFICE PRODUCTS Click Sign, 6-3/4"x5/8"x3", Graphite (DBL497637)
- DURABLE OFFICE PRODUCTS Click Sign Holder For Interior Walls, 6 3/4 x 5/8 x 5 1/8, Gray (497737)
- DURABLE OFFICE PRODUCTS Sign Floor Stand, 11x17", Aluminum (4815-23)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (4770131)
- DURABLE OFFICE PRODUCTS Sign Floor Stand, Infobase, 8.5x11", Gray (616528500986)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (4772130)
- MONTOUR LINE Sign 14 x 22 in. H Pol. Brass, PLEASE WAIT POR FAVOR ESPERAR (FS200-1422-H-PB-PLSWAIT)
- Durable Office Products Sign Holders