Shop All Desk Accessories & Organizers
Durable Office Products
Duraglas Desk Pad, 26"x 19", Transparent
Mfr # 711319
Zoro # G7320238
product price: $21.39
/ea
Sold in multiples of 5 for $106.95
$106.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Transparent
- Material Plastic
- Height 0.13"
- Width 25.75"
- Features Non-Slip, Anti-Glare/Minimizes Reflections
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 711319
- Zoro # G7320238
- Country of Origin Germany
- Category Desk Accessories & Organizers
Dimensions
Height | 0.13" |
Width | 25.75" |
Length | 20.63" |
Size | 19-1/4" x 25-11/16" |
Details
Item | Duraglas Desk Pad,26"x 19",Transparent |
Color | Transparent |
Material | Plastic |
Features | Non-Slip, Anti-Glare/Minimizes Reflections |
Includes | Desk Pad |
Description
Duraglas Desk Pad,26 In.x 19 In.,Transparent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (90905)
- ZORO SELECT Door Jamb Protector Pad, 69 In. L, 2.5 lb. (2NKU1)
- ZORO SELECT Long Corrugated Boxes, 14" x 6" x 4", Kraft, 25/Bundle (11R221)
- BUSINESS SOURCE File Wallet Legal 8 1/2" x 14" Sheet Size (26576)
- DURABLE OFFICE PRODUCTS Duraglas Desk Pad, 21"x 16", Transparent (711219)
- DURABLE OFFICE PRODUCTS Rect. Desk, Pad w/ Overlay, 26"x20", Gray (720310)
- DURABLE OFFICE PRODUCTS Coffee Point, Caddy (338419)
- DURABLE OFFICE PRODUCTS Desktop Drawer Organizer, 10 Color Coded (763027)
- DURABLE OFFICE PRODUCTS Desk Pad with Ridge, 20" x 26", Black (710301)
- DURABLE OFFICE PRODUCTS Keyed Lock Desktop Drawer Organizer, Sta (760127)
- MADESMART Organizer Bin 9.8X6.8X2 (29096)
- Durable Office Products Desk Accessories & Organizers