Shop All Binding Covers
Durable Office Products
DuraClip Report Cover, 8 9/10 x 11 1/5, Clear, PK5
Mfr # 220401
Zoro # G5171212
product price: $10.55
/pk 5, $2.11/ea
$10.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 8.5 x 11
- Color Clear
- Material Vinyl
- Weight 0.5 lbs
- Features Title Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 220401
- Zoro # G5171212
- UPC # 616528901684
- Country of Origin Germany
- Category Binding Covers
Dimensions
Size | 8.5 x 11 |
Details
Color | Clear |
Material | Vinyl |
Weight | 0.5 lbs |
Features | Title Panel |
Capacity | 30 |
Fastener Type | Clip Fastener |
Spine Color | Black |
Clip Color | Black |
Sheet Type | Punched |
Back Cover Color | Black |
Number of Fasteners | 1 |
Description
Durable® DuraClip Report Cover, 8 9/10 x 11 1/5, Clear, 5/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE 3" Round Ring Binder, White, Specific Material: Polypropylene (UNV20992)
- PAPER MATE Retractable Ballpoint Pen, 1.4 mm, Black PK12 (89466A)
- ELECTRIDUCT UV Rated Wire Loom - 1.5" x 100 ft- Black (WL-ED-UV-150-100-BK)
- TORBAL Digital Compact Bench Scale 220g Capacity (AGZN220)
- DURABLE OFFICE PRODUCTS Durable, Swingclip Clear Report Cover, Letter Size, Dark Blue Clip, 25PK (226307)
- DURABLE OFFICE PRODUCTS SWINGCLIP POLYPROPYLENE REPORT COVER, LETTER SIZE, CLEAR/BLACK CLIP, 5PK (226401)
- DURABLE OFFICE PRODUCTS Report Cover Binder, Black, PK25 (220301)
- FELLOWES Cover, Bnd, Ltr, 25/Pk, Frs Pk (FEL5224301)
- FELLOWES Bind System Cover, Round Corners, Blk, PK25 (5224701)
- GBC Binding Covers, Plastic, Clear, PK100 (2000041)
- FELLOWES Binding, Plas, 1", Black, PK10 (52383)
- Durable Office Products Binding Covers