Shop All Tablet Accessories
Durable Office Products
Durable Office Products DBL555001 Soho 5 Space Saving Tablet Stand
Mfr # DBL555001
Zoro # G204141735
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # DBL555001
- Zoro # G204141735
- UPC # 616528901790
- Country of Origin Germany
- Category Tablet Accessories
Description
Desk system features a small, compact design to create a space-saving unit that fits easily in areas with limited space. Anti-glare, copy-proof display panel allows easy viewing in bright environments. Easy-to-use design allows you to quickly remove and replace inserts for simple updates. Nonexpandable desk system with five letter-size panels is perfect for price lists, product information, frequently used phone numbers and more.
Features- Compact size allows easy placement in areas with limited space
- Anti-glare surface allows easy viewing in bright locations
- Easy-to-use design allows quick, simple updates
- Perfect for displaying price lists, product information and more
- Remove Odor,Remove Dust
- Office,Reception Area,Price List,School,Phone List
- Number of Panels: 5
- Media Size Supported: Letter - 8.50" Width x 11" Length
- Color: Black
- Width: 10.2"
- Depth: 13"
- Material: Polypropylene Sleeve
- Height: 3.2"
- Country of Origin: Germany
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PKCELL PK Cell AG10-10B 1.5V Alkaline Battery; Pack of 10 (AG10-10B)
- LEGRAND Plug-In Charger, 2.5" H x 7.1" W x 2.1" D (RDSZCWH10)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for Simplex 4009 - 4 Pack (ML12-12F2MP445814185372)
- AVERY Holder, Badge, Pin, 3""X4"", 100PK (AVE74540)
- DURABLE OFFICE PRODUCTS Tablet Holder Art Wall Arm, 7-13" Tablets (893423)
- DURABLE OFFICE PRODUCTS Tablet Holder Table Stand, 7-13" Tablets (893023)
- DURABLE OFFICE PRODUCTS Tablet Holder Wall, Extra Large (893823)
- DURABLE OFFICE PRODUCTS Tablet Holder Wall Mount, 7-13" Tablets (893323)
- COMPULOCKS Compulocks Ipad Encl Wall Moun (299PSENW)
- PAPER MATE Touchscreen Stylus, Tip Size 1mm, PK12 (1951349)
- COMPULOCKS The Blade Universal Macbooks, Tablets & Ultrabooks T-Bar Lock, Silver (BLD01)
- Durable Office Products Tablet Accessories