Shop All Document Displays
Durable Office Products
Desktop Reference System, 20Pan, Assorted
Mfr # 5361-00
Zoro # G7194157
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Number of Compartments 20
- Number of Pockets 20
- Viewing Angle 60 Degrees
- Includes Desk Stand, Metal Sleeve Bracket, Sleeves, Snap-On Index Tabs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 5361-00
- Zoro # G7194157
- UPC # 616528900687
- Country of Origin Germany
- Category Document Displays
Dimensions
Size | Letter |
Paper Size | Letter |
Details
Item | Document Display Kit |
Color | Gray |
Number of Compartments | 20 |
Number of Pockets | 20 |
Viewing Angle | 60 Degrees |
Includes | Desk Stand, Metal Sleeve Bracket, Sleeves, Snap-On Index Tabs |
Material | Metal |
Product Type | Document Display Kit |
Capacity | 40 Sheets |
Weight | 8.098 lbs |
Pocket Capacity | 40 |
Pocket Frame Material | Plastic |
Description
Document Display Kit, Number of Pockets 20, Viewing Angle 60 Degrees , Color Gray, Material Metal, Includes Desk Stand, Metal Sleeve Bracket, Sleeves, Snap-On Index Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Two-Pocket Plastic Folders, 11 x 8 1/2, Navy Blue, PK10 (UNV20541)
- NINJAFLEX Filament Spool, 1.75mm, TPE, Sun (3DNF0417505)
- ZORO SELECT Corrugated Mailers, 6 3/16" x 5 3/8" x 2 1/2", White, 50/Bundle (MRX6XL)
- ZORO SELECT Carton Sealing Tape, Clear, 48mmx50m, PK36 (31HJ29)
- DURABLE OFFICE PRODUCTS Wallpaper Duraframe, Adhesive Strip, PK6 (400501)
- DURABLE OFFICE PRODUCTS Wall Reference System, 20 Sht Capacity, Gray (DBL554110)
- DURABLE OFFICE PRODUCTS Catalog Display Rack, 12 Sec, 2" Rings, Gray (DBL595110)
- DURABLE OFFICE PRODUCTS Expandable Desktop System, 10 Panel (5612-00)
- DURABLE OFFICE PRODUCTS Wall Mount Reference System, 5 Panels, Ltr, Assorted (DBL555200)
- DURABLE OFFICE PRODUCTS Motion Desk System, 10-Comp, Ltr, 20 Sheet Cap, Black (DBL553901)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products LL14-S Double LL Mounts 14 in. Double Jl Mounts- Black (LL14-S)
- Durable Office Products Document Displays