Shop All Document Displays
Durable Office Products
Desktop Reference System, 10 Panel, 9x15x6
Mfr # 551500
Zoro # G7194306
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Number of Compartments 10
- Height 16.5"
- Depth 15.13"
- Width 21.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 551500
- Zoro # G7194306
- UPC # 616528501846
- Country of Origin Germany
- Category Document Displays
Dimensions
Height | 16.5" |
Depth | 15.13" |
Width | 21.25" |
Details
Item | Desktop Reference System,10 Panel,9x15x6 |
Color | Gray |
Number of Compartments | 10 |
Capacity | 20 Sheets |
Weight | 5.303 lbs |
Description
Desktop Reference System,10 Panel,9x15x6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Guillotine Paper Trimmer, 47 in. L, Wood (WC36)
- QUALARC Summit locking mailbox, Black color (WF-PM14)
- ZORO SELECT Strapping Seal, 5/8 In., Serrated, PK1000 (2CXP6)
- BIC Great Erase® Low Odor Dry Erase Markers, Fine, Assorted, PK24 (BICGDEP41AST)
- DURABLE OFFICE PRODUCTS Expandable Desktop System, 10 Panel (5612-00)
- DURABLE OFFICE PRODUCTS Wall Mount Reference System, 5 Panels, Ltr, Assorted (DBL555200)
- DURABLE OFFICE PRODUCTS Wallpaper Duraframe, Adhesive Strip, PK6 (400501)
- DURABLE OFFICE PRODUCTS Motion Desk System, 10-Comp, Ltr, 20 Sheet Cap, Black (DBL553901)
- DURABLE OFFICE PRODUCTS Wall Reference System, 20 Sht Capacity, Gray (DBL554110)
- DURABLE OFFICE PRODUCTS Refill Panels, Letter-Size, Set of 5, 10 Shts, Assorted PK (DBL554800)
- OFFICEMATE Officemate Vertical Upright Sign Holder - 8.5 x 11 in. - Clear (1441333)
- Durable Office Products Document Displays