Shop All Desk Accessories & Organizers
Durable Office Products
Desktop Drawer Organizer, 3 Colored Draw
Mfr # 760327
Zoro # G207111254
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 3.74
- Width 14.02
- Depth 11.02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 760327
- Zoro # G207111254
- Country of Origin Poland
- Category Desk Accessories & Organizers
Dimensions
Height | 3.74 |
Width | 14.02 |
Depth | 11.02 |
Details
Item | Desk Accessories |
Color | Gray/Multicolor |
Material | Plastic |
Drawers | 3 |
Description
Desktop Drawer Organizer,3 Colored Draw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Panel Face Envelopes, Invoice Enclosed, 4-1/2L x 5-1/2W, Orange, 1000PK (354716)
- SPARCO Cash Box, w/ Latch Lock, 7 Cmpmnts, 11"x7-3/4"x4-3/4", Gray (SPR15501)
- ZORO SELECT Corrugated Boxes, 20" x 16" x 8", Kraft, 25/Bundle (493T42)
- DURABLE OFFICE PRODUCTS Desktop Drawer Organizer, 5 Colored Draw (762527)
- DURABLE OFFICE PRODUCTS Desktop Drawer Organizer, 10 Color Coded (763027)
- DURABLE OFFICE PRODUCTS Duraglas Desk Pad, 26"x 19", Transparent (711319)
- DURABLE OFFICE PRODUCTS Coffee Point, Caddy (338419)
- DURABLE OFFICE PRODUCTS Rect. Desk, Pad w/ Overlay, 26"x20", Gray (720310)
- DURABLE OFFICE PRODUCTS Desk Pad with Ridge, 20" x 26", Black (710301)
- WIRECRAFTERS Driver Cage, 3 Sided, 6 ft.x 6 ft.x 8 ft. (MT3-66HD)
- Durable Office Products Desk Accessories & Organizers