Shop All Desk Accessories & Organizers
Durable Office Products
Desk Pad with Ridge, 20" x 26", Black
Mfr # 710301
Zoro # G7320350
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Height 0.13"
- Width 25.75"
- Features Non-Slip, Anti-Glare/Minimizes Reflections
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 710301
- Zoro # G7320350
- Country of Origin Germany
- Category Desk Accessories & Organizers
Dimensions
Height | 0.13" |
Width | 25.75" |
Length | 20.63" |
Details
Item | Desk Pad with Ridge,20" x 26",Black |
Color | Black |
Material | Plastic |
Features | Non-Slip, Anti-Glare/Minimizes Reflections |
Includes | Desk Pad |
Description
Desk Pad with Ridge,20 In. x 26 In.,Black
- •HIGH-QUALITY construction that lasts with a sleek modern executive look at your workspace
- •SMOOTH SURFACE for both your mouse and to easily write on Acts just like a mouse pad with no friction allowing mice to guide freely The thickness to the pad allows for writing pen to paper without issues
- •ANTI-SLIP back a problem often forgotten about by other multi-purpose desk mats to prevent slippage on your workspace while in use
- •PROTECT YOUR DESK from scratches stains spills heat and scuffs
- •DIMENSIONS 20-1/2" x 25-1/2"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Gaylord Bottom, 48" x 24" x 28", Kraft, 5/Bundle (GL482428)
- QUALARC LetterSentry Locking Mailbox (LSLM-2000)
- PILOT Highlighter Set Orange, Pink, Yellow PK3 (PIL46507)
- SCHOOL SMART PAPERCLIPS NON-SKID 2 IN PACK OF 1000 PK (049150)
- DURABLE OFFICE PRODUCTS Desktop Drawer Organizer, 5 Colored Draw (762527)
- DURABLE OFFICE PRODUCTS Desktop Drawer Organizer, 10 Color Coded (763027)
- DURABLE OFFICE PRODUCTS Duraglas Desk Pad, 26"x 19", Transparent (711319)
- DURABLE OFFICE PRODUCTS Rect. Desk, Pad w/ Overlay, 26"x20", Gray (720310)
- DURABLE OFFICE PRODUCTS Duraglas Desk Pad, 21"x 16", Transparent (711219)
- DURABLE OFFICE PRODUCTS Coffee Point, Caddy (338419)
- DACASSO Classic Black Leather 17 x 14 Conference Table Pad (PR-1010)
- Durable Office Products Desk Accessories & Organizers