Shop All Document Displays
Durable Office Products
Desk Display System, 10 Panel, Titanium
Mfr # 5942-57
Zoro # G7208245
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Gray;Clear
- Number of Compartments 10
- Depth 14.5"
- Material Polypropylene;PVC
- Height 5.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 5942-57
- Zoro # G7208245
- UPC # 616528900526
- Country of Origin Germany
- Category Document Displays
Dimensions
Depth | 14.5" |
Height | 5.1" |
Width | 11.38" |
Size | Letter |
Details
Item | Desk Display System,10 Panel,Titanium |
Color | Blue/Gray;Clear |
Number of Compartments | 10 |
Material | Polypropylene;PVC |
Description
Desk Display System,10 Panel,Titanium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Digital Platform Bench Scale 60 lb./30kg Capacity (GBK 60AM)
- TEKNIKA STRAPPING SYSTEMS Steel Strap Double Notch Sealer, 3/4" (C-3126)
- EXPO Vis-a-Vis Wet Erase Marker, Fine Bullet Tip, Assorted, PK12, 12PK (2134347)
- SHARPLINE CONVERTING EXACTO KNIFE PEN TYPE (TPZ0010)
- DURABLE OFFICE PRODUCTS Wall Reference System, 20 Sht Capacity, Gray (DBL554110)
- DURABLE OFFICE PRODUCTS Refill Panels, Letter-Size, Set of 5, 10 Shts, Assorted PK (DBL554800)
- DURABLE OFFICE PRODUCTS Wallpaper Duraframe, Adhesive Strip, PK6 (400501)
- DURABLE OFFICE PRODUCTS Catalog Display Rack, 12 Sec, 2" Rings, Gray (DBL595110)
- DURABLE OFFICE PRODUCTS Expandable Desktop System, 10 Panel (5612-00)
- DURABLE OFFICE PRODUCTS Motion Desk System, 10-Comp, Ltr, 20 Sheet Cap, Black (DBL553901)
- TARIFOLD Document Desk Display Unit, 10 Red Pocket (D231)
- Durable Office Products Document Displays