Shop All Sign Holders
Durable Office Products
Crystal Sign, 8-3/8"Wx11-3/4"H
Mfr # 482519
Zoro # G7319510
product price: $74.89
/ea
$74.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 8-1/4" x 11-3/4"
- Mounting Style Screw Fixings
- Material Plastic
- Height 12.4"
- Width 8.27"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 482519
- Zoro # G7319510
- Country of Origin Germany
- Category Sign Holders
Dimensions
Size | 8-1/4" x 11-3/4" |
Height | 12.4" |
Width | 8.27" |
Length | 1.3" |
Details
Item | Crystal Sign,8-3/8"Wx11-3/4"H |
Mounting Style | Screw Fixings |
Material | Plastic |
Color | Transparent |
Includes | 2 Standoff Posts, 2 Acrylic Panels, 2 Micro-Perforated Mylar Inserts, Mounting Hardware And Template For Wall Mounting |
Type | Rectangle |
Description
Crystal Sign,8-3/8 In.Wx11-3/4 In.H
- •EASY TO ASSEMBLE the wall mounted Office Sign by using the included screws and anchors through the pre-drilled holes, mounting template included
- •MULTIPURPOSE DEIGN with 7-size range makes it possible to maintan elegant and consistant system throughout a facility, office, warehouse, church, hosiptal, schools, and more
- •EASY TO UPDATE with our paper inserts whenever needed; tenant, faculty, staff, or room purpose changes occur
- •FREE ONLINE SOFTWARE to assist in creating new inserts available to you
- •REPLACEMENT INSERT PACK [Product #483519] are printable micro-perforated to tear cleanly, no scissors needed, sold separately
- •Supported by its own insert packs and software
- •Inner lens is 7/8" off wall
- •Comes complete with 2 standoff posts, 2 acrylic panels, 2 micro-perforated Mylar inserts, mounting hardware and template for wall mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAFLINE Fire Hose, 50 ft. L, Wht, 2" dia, Rocker Lug (G51H2LNW50N)
- LYLE Video Notice, Reflective, Aluminum, 10"x7" (LCU5-0055-RA_10X7)
- ENPAC Spill Tray, 20 gal., Yellow (8091-YE)
- 5S SUPPLIES Eyewash Station 16in Diameter Non Slip Floor Sign (FS-EYEWASH-16)
- DURABLE OFFICE PRODUCTS Sherpa Infobase Floor Stand (558957)
- DURABLE OFFICE PRODUCTS Sign Floor Stand, Infobase, 8.5x11", Gray (616528500986)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (4770131)
- DURABLE OFFICE PRODUCTS DURAFRAME Sign Holder, 8.5 x 11, Black Frame, 2PK (476801)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (4770132)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (4770130)
- COMMERCIAL Magnetic Sign Holder (1232)
- Durable Office Products Signs