Shop All Sign Holders
Durable Office Products
Crystal Sign, 11-3/4"Wx16-5/8"H
Mfr # 482619
Zoro # G7319580
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 11-3/4" x 16-5/8"
- Mounting Style Screw Fixings
- Material Plastic
- Height 17.24"
- Width 11.69"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 482619
- Zoro # G7319580
- Country of Origin Germany
- Category Sign Holders
Dimensions
Size | 11-3/4" x 16-5/8" |
Height | 17.24" |
Width | 11.69" |
Length | 1.3" |
Details
Item | Crystal Sign,11-3/4"Wx16-5/8"H |
Mounting Style | Screw Fixings |
Material | Plastic |
Color | Transparent |
Includes | 2 Standoff Posts, 2 Acrylic Panels, 2 Micro-Perforated Mylar Inserts, Mounting Hardware And Template For Wall Mounting |
Type | Rectangle |
Description
Crystal Sign,11-3/4 In.Wx16-5/8 In.H
- •EASY TO ASSEMBLE the wall mounted Office Sign by using the included screws and anchors through the pre-drilled holes, mounting template included
- •MULTIPURPOSE DEIGN with 7-size range makes it possible to maintan elegant and consistant system throughout a facility, office, warehouse, church, hosiptal, schools, and more
- •EASY TO UPDATE with our paper inserts whenever needed; tenant, faculty, staff, or room purpose changes occur
- •FREE ONLINE SOFTWARE to assist in creating new inserts available to you
- •REPLACEMENT INSERT PACK [Product #483619] are printable micro-perforated to tear cleanly, no scissors needed, sold separately
- •Supported by its own insert packs and software
- •Inner lens is 7/8" off wall
- •Comes complete with 2 standoff posts, 2 acrylic panels, 2 micro-perforated Mylar inserts, mounting hardware and template for wall mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Contant Flow Vinyl Breathing Tube (W-5114)
- STEINER Aluminized Kevlar(R)Leggings, PR (184AS)
- NMC Dot Placard Sign, 3475 3, Gasoline (DL170BR)
- A & I PRODUCTS THROW WEIGHT-14OZ 5.5" x1.75" x1.75" (A-B1AB1014)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (477123)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (477101)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (4772132)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (476803)
- DURABLE OFFICE PRODUCTS Durable Office Products 476801 Duraframe Sign Holder; Black Frame (476801)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (4772130)
- NUDELL Stand-Up Sign Holder, 8-1/2"x11", Plastic, Clear (NUD38020Z)
- Durable Office Products Sign Holders