Shop All Desk Accessories & Organizers
Durable Office Products
Coffee Point, Caddy
Mfr # 338419
Zoro # G7319599
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Compartments 6
- Color Transparent
- Material Plastic
- Height 2.25"
- Width 13.31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 338419
- Zoro # G7319599
- Country of Origin Poland
- Category Desk Accessories & Organizers
Dimensions
Height | 2.25" |
Width | 13.31" |
Length | 10.19" |
Details
Item | Coffee Point,Caddy |
Number of Compartments | 6 |
Color | Transparent |
Material | Plastic |
Includes | Drawer Organizer |
For Use With | Coffee Point Storage Box |
Features | Dishwasher safe, Food Safe |
Description
Coffee Point,Caddy
- •COMPACT, user-friendly storage tray for desktop, drawers, or within our Desktop Drawer Organizer
- •FIVE compartments to store a variety of items
- •DE-CLUTTER your workspace by keeping small, necessary materials in one neat location
- •TIDY cable management
- •SLIP-PROOF rubber pads on the bottom for extra stability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Solid Wall Duct- 2" x 2" x 5ft- (No Holes)- Full Case- 25pcs- White (WD-ED-SW-J-2200-CASE-WT)
- DETECTAMET Detectable Elephant Stick Pen, W/Lanyard, PK50 (105-C101-I02-PA03)
- SHURTECH BRANDS Colored Duck Tape 1.88 in. Wide 10 Yard Roll-Gold (SH381085)
- EXPO Low-Odor Dry Erase Marker Pack, Extra-Fine Needle Tip, Assorted, PK36 (2003895)
- DURABLE OFFICE PRODUCTS Duraglas Desk Pad, 21"x 16", Transparent (711219)
- DURABLE OFFICE PRODUCTS Desktop Drawer Organizer, 10 Color Coded (763027)
- DURABLE OFFICE PRODUCTS Keyed Lock Desktop Drawer Organizer, Sta (760127)
- DURABLE OFFICE PRODUCTS Duraglas Desk Pad, 26"x 19", Transparent (711319)
- DURABLE OFFICE PRODUCTS Rect. Desk, Pad w/ Overlay, 26"x20", Gray (720310)
- DURABLE OFFICE PRODUCTS Desktop Drawer Organizer, 5 Colored Draw (762527)
- TARIFOLD Easy-Load Desk Display Unit with 10 Display Pockets, Black (TA567589)
- Durable Office Products Desk Accessories & Organizers