Shop All Sign Holders
Durable Office Products
Click Sign Holder For Interior Walls, 6 3/4 x 5/8 x 5 1/8, Gray
Mfr # 497737
Zoro # G301860423
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6 3/4 x 5/8 x 5 1/8
- Mounting Style Adhesive Tabs; Screws; Panel Pin
- Material ABS Plastic
- Height 5 1/8"
- Width 6 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 497737
- Zoro # G301860423
- UPC # 616528900809
- Country of Origin Germany
- Category Sign Holders
Dimensions
Size | 6 3/4 x 5/8 x 5 1/8 |
Height | 5 1/8" |
Width | 6 3/4" |
Depth | 5/8" |
Details
Mounting Style | Adhesive Tabs; Screws; Panel Pin |
Material | ABS Plastic |
Color | Gray |
Weight | 0.43 lbs |
Description
Professional, coordinated interior wall signage solution at an affordable cost. Easy-to-open acrylic window allows for updating messages in seconds with regular paper. Ideal solution for interior signage to identify room functions, employee names and titles, tenant names and more. Includes screws and anchors for wall mounting, adhesive pads for mounting to glass and pin attachment for fabric walls. Supported by its own micro-perforated insert pack; the sheets can be printed on any inkjet or laser printer. Customizable DURAPRINT software available on Manufacturer's website.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Residential Letter K Lifetime Brass 4" (RL4K-CR003)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- ZORO SELECT Safety Strap, Yellow (6GMP6)
- ANSELL CFG-900, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, XS, 100 PK, Natural (CFG-900-XS)
- DURABLE OFFICE PRODUCTS DURAFRAME Sign Holder, 8.5 x 11, Black Frame, 2PK (476801)
- DURABLE OFFICE PRODUCTS Sherpa Infobase Floor Stand (558957)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (477101)
- DURABLE OFFICE PRODUCTS Durable, DURAFRAME MAGNETIC PLUS SIGN HOLDER, 8.5 X 11, SILVER FRAME, 2PK (400423)
- DURABLE OFFICE PRODUCTS Sign Holder, 11" x 17", PVC, PK2 (476923)
- DURABLE OFFICE PRODUCTS DURAFRAME Note Sign Holder, 8 1/2 x 11, Silver Frame (477323)
- AZAR DISPLAYS 8.5"W x 5"H Adhesive-Back Nameplate, PK10 (199617)
- Durable Office Products Signs