Shop All Sign Holders
Durable Office Products
Click Sign, 6-3/4"x5/8"x5-1/8", Graphite
Mfr # DBL497737
Zoro # G601816502
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall Mountable; Door-mountable
- Material Plastic
- Height 5.1"
- Width 6.8"
- Color Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # DBL497737
- Zoro # G601816502
- UPC # 616528900809
- Country of Origin Germany
- Category Sign Holders
Dimensions
Height | 5.1" |
Width | 6.8" |
Length | 0.6" |
Details
Item | Click Sign |
Mounting Style | Wall Mountable; Door-mountable |
Material | Plastic |
Color | Graphite |
Includes | CLICK SIGN Holder; Screws; Anchors; Adhesive Pads; Fabric Panel Pin |
Type | Sign Holder |
Description
Click Sign provides a professional, cost-effective solution for interior door, wall, and panel system signage. Transparent, acrylic message window opens easily for fast changes. Use screws and plastic anchors to mount Click Sign to a wall. Use a two-prong pin to attach to a fabric panel wall or adhesive pads for mounting to other surfaces. Interior sign holder is made of ABS plastic with graphite finish. Click Sign includes screws, anchors, fabric panel pin and adhesive pads. Formatting software for creating sign inserts is available online.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Full Body Harness, Vest Style, 2XL (932H-9)
- DORCY Signal Wand, 12", 6 LED, 2D (41-1061)
- ACCUFORM Used Oil Sign, 7 in Height, 10 in Width, Vinyl, Rectangle, English (MCHL517VS)
- TREDS OVERBOOTS Overboots, S, Pull On, 17in H, Blk, PR (17850)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (4772132)
- DURABLE OFFICE PRODUCTS Click Sign, 6-3/4"x5/8"x3", Graphite (DBL497637)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (476823)
- DURABLE OFFICE PRODUCTS DURAFRAME Magnetic Sign Holder, 8.5 x 11, Silver Frame, PK2 (477123)
- DURABLE OFFICE PRODUCTS DURAFRAME Magnetic Sign Holder, 8.5 x 11, Black Frame, PK2 (477101)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (4770132)
- AMKO 5 x 7 in. Metal Sign Holder, Chrome (MC57-CH)
- Durable Office Products Signs