Shop All Sign Holders
Durable Office Products
Click Sign, 5-7/8"Wx5-7/8"H
Mfr # 486237
Zoro # G7319650
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic, Aluminum
- Height 6.69"
- Width 6.69"
- Color Graphite
- Includes Screws And Anchors For Wall Mounting, Adhesive Pads For Mounting To Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 486237
- Zoro # G7319650
- UPC # 00616528900489
- Country of Origin Germany
- Category Sign Holders
Dimensions
Height | 6.69" |
Width | 6.69" |
Length | 0.31" |
Details
Item | Click Sign,5-7/8"Wx5-7/8"H |
Material | Plastic, Aluminum |
Color | Graphite |
Includes | Screws And Anchors For Wall Mounting, Adhesive Pads For Mounting To Glass |
Type | Rectangle |
For Use With | 5-7/8" W X 5-7/8" H Sized Inserts |
Description
Click Sign,5-7/8 In.Wx5-7/8 In.H
- •EASY TO ASSEMBLE the wall mounted Click Sign by using the included screws and anchors through the pre-drilled holes in the aluminum frame, or just stick it by using the included adhesive a trips on wall without drilling
- •MULTIPURPOSE DEIGN with 3-size range makes it possible to maintain elegant and consistent system throughout a facility, office, warehouse, church, hospital, schools, and more
- •Easy to update with our paper inserts whenever needed; tenant, faculty, staff, or room purpose changes occur
- •Free Online software to assist in creating new inserts available to you
- •Replacement insert pack [product #485002] are printable micro-perforated to tear cleanly, no scissors needed, sold separately
- •Insert Size: 5-7/8" w x 5-7/8" h
- •Replacement inserts available (485202)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNLAB Training System, Language English (722301511626)
- MCR SAFETY Classic Plus .35Mm PVC Poly Ridrcoat, 2XL (FR267CX2)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Mens, 12M, Brn, PR (53534)
- BRADY Clip Sleeve Wire Mrkrs, 0, Blk/Wht, PK10, SCN09-0 (SCN09-0)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (476803)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (4772130)
- DURABLE OFFICE PRODUCTS DURAFRAME Sign Holder, 11 x 17, Black Frame, 2PK (476901)
- DURABLE OFFICE PRODUCTS Sign Floor Stand, 11x17", Aluminum (4815-23)
- DURABLE OFFICE PRODUCTS Sign Holder, 11" x 17", PVC, PK2 (476923)
- DURABLE OFFICE PRODUCTS Sign Holder, 5-1/2" x 8-1/2", PVC, PK2 (491323)
- DEFLECTO Slanted Standup Sign Holder, Insert 8-1/2"x11", Black (DEF69775)
- Durable Office Products Signs