Shop All Sign Holders
Durable Office Products
Click Sign, 5-7/8"Wx4-1/8"H
Mfr # 486137
Zoro # G7319641
product price: $26.09
/ea
$26.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic, Aluminum
- Height 5.06"
- Width 6.75"
- Color Graphite
- Includes Screws And Anchors For Wall Mounting, Adhesive Pads For Mounting To Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 486137
- Zoro # G7319641
- UPC # 00616528900472
- Country of Origin Germany
- Category Sign Holders
Dimensions
Height | 5.06" |
Width | 6.75" |
Length | 0.38" |
Details
Item | Click Sign,5-7/8"Wx4-1/8"H |
Material | Plastic, Aluminum |
Color | Graphite |
Includes | Screws And Anchors For Wall Mounting, Adhesive Pads For Mounting To Glass |
Type | Rectangle |
For Use With | 5-7/8" W X 4-1/8" H Sized Inserts |
Description
Click Sign,5-7/8 In.Wx4-1/8 In.H
- •EASY TO ASSEMBLE the wall mounted Click Sign by using the included screws and anchors through the pre-drilled holes in the aluminum frame, or just stick it by using the included adhesive atrips on wall without drilling
- •MULTIPURPOSE DEIGN with 3-size range makes it possible to maintan elegant and consistant system throughout a facility, office, warehouse, church, hosiptal, schools, and more
- •EASY TO UPDATE with our paper inserts whenever needed; tenant, faculty, staff, or room purpose changes occur
- •FREE ONLINE SOFTWARE to assist in creating new inserts available to you
- •REPLACEMENT INSERT PACK [Product #485002] are printable micro-perforated to tear cleanly, no scissors needed, sold separately
- •Insert Size: 5-7/8" w x 4-1/8" h
- •Replacement inserts available (485102)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEET DRYER Boot Dryer Extensions, 12" (H2-6B)
- OCCUNOMIX 2X/3XL High Visibility Vest, Yellow (ECO-GC-Y2/3X)
- YOUNGSTOWN GLOVE High Visibility Performance Gloves, Safety Lime, Winter, XX-Large, Lime/Black (08-3710-10-XXL)
- FRED SILVER Convex Security Mirror (PLX-36-T)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (4770130)
- DURABLE OFFICE PRODUCTS DURAFRAME Magnetic Sign Holder, 8.5 x 11, Black Frame, PK2 (477101)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (4772132)
- DURABLE OFFICE PRODUCTS DURAFRAME Magnetic Sign Holder, 8.5 x 11, Silver Frame, PK2 (477123)
- DURABLE OFFICE PRODUCTS Sign Floor Stand, 11x17", Aluminum (4815-23)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (476803)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (476823)
- Durable Office Products Sign Holders