Shop All Sign Holders
Durable Office Products
Click Sign, 5-7/8"Wx2-1/8"H, Panel Pin
Mfr # 497637
Zoro # G7319757
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic, Aluminum
- Height 5"
- Width 6.69"
- Color Graphite
- Includes Screws And Anchors For Wall Mounting, Adhesive Pads For Mounting To Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 497637
- Zoro # G7319757
- Country of Origin Germany
- Category Sign Holders
Dimensions
Height | 5" |
Width | 6.69" |
Length | 0.44" |
Details
Item | Click Sign,5-7/8"Wx2-1/8"H,Panel Pin |
Material | Plastic, Aluminum |
Color | Graphite |
Includes | Screws And Anchors For Wall Mounting, Adhesive Pads For Mounting To Glass |
Type | Rectangle |
Description
Click Sign,5-7/8 In.Wx2-1/8 In.H,Panel Pin
- •A professional, coordinated interior wall signage solution at an affordable cost
- •Easy-to-open acrylic window allows for updating messages in seconds with regular paper
- •Supported by its own micro-perforated insert pack; the sheets can be printed on any inkjet or laser printer
- •Includes screws and anchors for wall mounting, adhesive pads for mounting to glass and pin attachment for fabric walls
- •Dimensions: 6-3/4" w x 5/8" d x 3" h
- •Insert Size: 5-7/8" w x 2-1/8" h
- •Replacement inserts available (485002)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Replacement Visor, Faceshield Window for Jackson Safety Headgear, PETG, Clear, 8 in H x 15 1/2 in W (29104)
- 3M Fire Barrier Restricting Collar, 25 ft. L (RC-1)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, XL, Tan/Silver, Polyester (IEX-PUG-05-XL)
- TALON TRAX Overboot, Men, 16, Adj Strap, Yllw, Rubbr, PR (4T277)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (476823)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (4772132)
- DURABLE OFFICE PRODUCTS Sign Holder, 11" x 17", PVC, PK2 (476923)
- DURABLE OFFICE PRODUCTS Durable, DURAFRAME MAGNETIC PLUS SIGN HOLDER, 8.5 X 11, SILVER FRAME, 2PK (400423)
- DURABLE OFFICE PRODUCTS Durable, DURAFRAME SIGN HOLDER, 11in X 17in, SILVER, 2PK (476923)
- DURABLE OFFICE PRODUCTS DURAFRAME Magnetic Sign Holder, 8.5 x 11, Black Frame, PK2 (477101)
- MONTOUR LINE Sign Frame Floor Standing 11x14V Satin Brass PLEASE WAIT NEXT CASHIER (FSE200-1114-V-SB-PLSWAITCASH)
- Durable Office Products Sign Holders