Shop All Desk Grommets and Cable Organizers
Durable Office Products
Cavoline Box L, Flame Retardant Plastic
Mfr # 503037
Zoro # G207141282
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.75
- Width 16.38
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 503037
- Zoro # G207141282
- Country of Origin Poland
- Category Desk Grommets and Cable Organizers
Dimensions
Opening Size | Large |
Height | 5.75 |
Width | 16.38 |
Details
Item | Tech Products |
Color | Graphite |
Material | Plastic |
Description
Cavoline Box L,Flame Retardant Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Concrete Chips Gray Blnd (301359)
- ZEBRA PEN Mildliner Double Ended Highlighter Assorted 15pk (78115)
- CHARLES LEONARD Multi-Purpose Eraser, 5" Length, PK12 (74500)
- ENCORE PACKAGING Polyester Strapping Kit for 58, HD (PT58KO3)
- DURABLE OFFICE PRODUCTS Cable Management Box w/Usb Outlet, Flame (503537)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 1/2" x 100ft- Black (WL-ED-NY-050-100)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (812mm ID)- 1/2" x 100ft- Black (WLFR-J-050-100)
- MIDWEST FASTENER 1/2" x .89" Black Nylon Plastic Panel Grommets 10PK (70263)
- MIDWEST FASTENER 1-3/4" Black Plastic Desk Grommets 2PK (70268)
- ELECTRIDUCT Solid Wall Wire Duct- 2" x 2" x 5ft- Full Case- 25pcs- Black (WD-ED-SW-2200-CASE-BK)
- ELECTRIDUCT Split Wire Loom Tubing- 1" x 25ft- Black (WL-BK-100-25)
- Durable Office Products Desk Grommets and Cable Organizers