Shop All Desk Grommets and Cable Organizers
Durable Office Products
Cavoline Box L, Flame Retardant Plastic
Mfr # 503010
Zoro # G807141293
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.75
- Width 16.38
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 503010
- Zoro # G807141293
- Country of Origin Poland
- Category Desk Grommets and Cable Organizers
Dimensions
Opening Size | Large |
Height | 5.75 |
Width | 16.38 |
Details
Item | Tech Products |
Color | Grey |
Material | Plastic |
Description
Cavoline Box L,Flame Retardant Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPID Stapler, Heavy Duty, Black (73159)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 42", Kraft, 20/Bundle (22XK49)
- AVERY Insertable Style Edge Tab Plastic 1-Pocket Dividers, 5-Tab, 11.25 x 9.25, Translucent (11292)
- PAPER MATE Eraser, Pencil, PK3 (70501)
- DURABLE OFFICE PRODUCTS Cavoline Box L, Flame Retardant Plastic (503037)
- DURABLE OFFICE PRODUCTS Cable Management Box w/Usb Outlet, Flame (503537)
- ELECTRIDUCT Non-Slit Polyethylene Wire Loom- 3/8" x 100FT- Black (WL-BK-NS-0375-100)
- ELECTRIDUCT Non-Slit Polyethylene Wire Loom- 1-1/2" x 25FT- Black (WL-BK-NS-150-25)
- ELECTRIDUCT Round Plastic 2" Desk Grommet- Black (GR-DG200-BK-5PK)
- MIDWEST FASTENER 1/2" x 7/8" Gray Nylon Plastic Knock-Out Seals 8PK (76461)
- ELECTRIDUCT UV Rated Wire Loom - 1" x 25 ft- Black (WL-ED-UV-100-25-BK)
- Durable Office Products Desk Grommets and Cable Organizers