Shop All Security Identification Supplies
Durable Office Products
Card Holder, 5" L, Badge Reel, PK10
Mfr # 830758
Zoro # G5092549
original price:
$151.99
11% off
new price: $133.99
/pk 10, $13.40/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 1/8 in
- For Use With Badges, ID Cards
- Type Badge Reel
- Legend Blank
- Color Charcoal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 830758
- Zoro # G5092549
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Height | 5 1/8 in |
Length | 5 in |
Width | 4 1/4 in |
Retracted Length | 5 in |
Extended Length | 33 1/2 in |
Details
Item | Card Holder |
For Use With | Badges, ID Cards |
Type | Badge Reel |
Legend | Blank |
Color | Charcoal |
Number Series | Blank |
Material | Acrylic |
Includes | Badge Reel |
Material Thickness | 5/16 in |
Description
Card Holder, Badge Reel, Number Series Blank, Material Acrylic, Color Charcoal, Length 5 in, Width 4 1/4 in, Height 5 1/8 in, Retracted Length 5 in, Extended Length 33 1/2 in, Legend Blank, For Use With Badges, ID Cards, Includes Badge Reel, Material Thickness 5/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Coin Cell, 364, 1.5V (364BPZ)
- DEWALT Heavy-Duty 2-Watt FRS Walkie-Talkies with Headsets, Yellow and Black, Business Bundle 4 Pack, (2DXFRS800-SV1)
- ALLSOP Metal Art Organizer 5 Monitor, 18 x 11.8 x 5.1, Black (32166)
- SANOXY HD Webcam USB Computer Web Camera For PC Laptop Desktop Video Cam W/ Microphone (Sanoxy-WBCM-blkblu)
- DURABLE OFFICE PRODUCTS Replacement Card Holder, Vertical/Horizontal, Polystyrene, 10PK (890519)
- DURABLE OFFICE PRODUCTS Lanyard, 17" L, Safety Release, PK10 (811901)
- DURABLE OFFICE PRODUCTS ID/Security Card Holder Set, Vertical/Horizontal, Lanyard, Clear, 10PK (826819)
- DURABLE OFFICE PRODUCTS Badge Reel, 3-1/2" L, Retractable, PK10 (822523)
- DURABLE OFFICE PRODUCTS Card Holder, 4-1/4" L, Outdoor Secure, PK10 (841419)
- DURABLE OFFICE PRODUCTS ID Badge Holder, Dual, Shell Style, PK10 (892419)
- GLOWEAR BY ERGODYNE Arm/Leg Band - Button, S/M, Orange (8001)
- Durable Office Products Security Identification Supplies