Shop All Security Identification Supplies
Durable Office Products
Card Holder, 19-1/2" L, Delux, PK10
Mfr # 820758
Zoro # G5092792
product price: $111.99
/pk 10, $11.20/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Deluxe
- Height 19 7/16 in
- For Use With Badges, ID Cards
- Legend Blank
- Color Charcoal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 820758
- Zoro # G5092792
- UPC # 04005546805368
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Height | 19 7/16 in |
Length | 19 1/2 in |
Width | 4 1/4 in |
Details
Item | Card Holder |
Type | Deluxe |
For Use With | Badges, ID Cards |
Legend | Blank |
Color | Charcoal |
Number Series | Blank |
Material | Acrylic |
Includes | Lanyard |
Material Thickness | 5/16 in |
Features | Lanyard, Durable |
Description
Card Holder, Deluxe, Number Series Blank, Material Acrylic, Color Charcoal, Length 19 1/2 in, Width 4 1/4 in, Height 19 7/16 in, Legend Blank, For Use With Badges, ID Cards, Includes Lanyard, Material Thickness 5/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URBAN ARMOR GEAR Civilian Case for Samsung Galaxy S23 Ultra, Black (214136114040)
- DANTONA Battery, L111A26-3-2-3WA3 (L111A26-3-2-3WA3)
- MIGHTY MAX BATTERY YTX7L-BS AGM Maintenance-Free Battery (YTX7L-BS30)
- JABRA Jabra Speak 750 Uc Usb Bt And Link370 (7700-409)
- DURABLE OFFICE PRODUCTS ID Holder, Shell-Style, Clip, Clear, PK25 (4005546)
- DURABLE OFFICE PRODUCTS ID Badge Holder, 2-3/4" L, Open Style, PK25 (811819)
- DURABLE OFFICE PRODUCTS ID Badge Holder, 2-3/4" L, Open Style, PK10 (891819)
- DURABLE OFFICE PRODUCTS ID Badge Holder, Shell Style, PK10 (801219)
- DURABLE OFFICE PRODUCTS ID Card Holder, Shell Style, PK10 (890519)
- DURABLE OFFICE PRODUCTS ID Badge Holder, Shell Style, PK25 (801319)
- DURABLE OFFICE PRODUCTS Badge Reel, 3-1/2" L, Retractable, PK10 (822523)
- Durable Office Products Security Alarms and Warnings