Shop All Desk Grommets and Cable Organizers
Durable Office Products
Cable Management Box w/Usb Outlet, Flame
Mfr # 503537
Zoro # G307141281
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.75
- Material Plastic
- Height 5.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durable Office Products
- MFR # 503537
- Zoro # G307141281
- Country of Origin Germany
- Category Desk Grommets and Cable Organizers
Dimensions
Opening Size | Small |
Width | 4.75 |
Height | 5.38 |
Details
Item | Tech Products |
Color | Graphite |
Material | Plastic |
Description
Cable Management Box w/Usb Outlet,Flame
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Blister-Carded Sarasa Grand Retractable Gel Pen, Fine 0.7mm, Blck/Gold (45511)
- QUARTET Bulletin/Whiteboard Combination 24"H x 36"W (S553)
- MADISON MILL 1/2X36 Poplar Dowel (436556)
- OXFORD Two Pocket Folder, Leather, PK25 (57509)
- DURABLE OFFICE PRODUCTS Cavoline Box L, Flame Retardant Plastic (503037)
- JANDORF COMPTR GROMMET BLK2-1/2"" (61607)
- ELECTRIDUCT Non-Slit Polyethylene Wire Loom- 2" x 100FT- Black (WL-BK-NS-200-100)
- MASTER CASTER Locking Channel, Wall/Desk, 7/8Hx48L In (00208)
- ELECTRIDUCT Split Wire Loom Tubing- 2" x 25ft- Black (WL-BK-200-25)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 3/4" x 20FT- Red (WL-ED-PE-075-20-RD)
- MASTER CASTER Wire Clips, Wall/Desk, 7/8in H, Blk, PK6 (00204)
- Durable Office Products Desk Grommets and Cable Organizers