Shop All Business Card Holders
Durable Office Products
Business Card File, Black/Grey, 4x2
Mfr # 241301
Zoro # G7202968
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Graphite
- Holds Open Tray Business Card File
- Width 5"
- Height 3.56"
- Includes Includes 100 double-sided business card sleeves and 12 alphabetical dividers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 241301
- Zoro # G7202968
- UPC # 616528230074
- Country of Origin Poland
- Category Business Card Holders
Dimensions
Width | 5" |
Height | 3.56" |
Depth | 9.31" |
For Card Size | 2.88 x 4.13 |
Details
Item | Card Holders |
Color | Black/Graphite |
Holds | Open Tray Business Card File |
Includes | Includes 100 double-sided business card sleeves and 12 alphabetical dividers |
Material | Plastic |
For Use With | TELINDEX® 241902 Cards |
Weight | 1.077 lbs |
Capacity | 200 |
Number of A-Z Guides | 12 |
Description
Business Card File,Black/Grey,4x2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Washable Paint, Orange, Gallon (BIN542128036)
- DIXON TICONDEROGA Phano China Markers, Blue, PK24, 24PK (00080)
- BROTHER Touch Panel Display for use with G6124259 & G6124268 (PATDU003)
- CHARLES LEONARD Brass Plated Paper Fasteners, 0.75", 100 Per Box, PK20 (3RBP)
- DURABLE OFFICE PRODUCTS Address Card File, Dividers, A-Z, 2 x 4" (241201)
- AVERY DENNISON Business Cards, Laser, 2x3.5, PK2000 (5870)
- AMKO 3.5 x 2 in. Clear Business Card Holder (SPH32)
- ROLODEX Mini Rotary File, 250-Card Capacity, 1-3/4"x3-1/4", Black (ROL66700)
- AVERY Business Card Holder, Self Adhesive, Holds 2"x3-1/2" Cards PK (AVE73720)
- UNIVERSAL Poly Index Card Box, Plastic, Black/Blue, 3" x 1.33" x 5", PK2 (UNV47304)
- AVERY Ivory Business Cards 2" x 3.5", S, PK250 (8376)
- Durable Office Products Business Card Holders