Shop All Security Identification Supplies
Durable Office Products
Badge Reel, 4-1/4" L, Extra Strong, PK5
Mfr # 832901
Zoro # G5092670
original price:
$61.34
26% off
new price: $45.39
/pk 5, $9.08/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 1/8 in
- Type Extra Strong
- For Use With Badges, ID Cards
- Legend Blank
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 832901
- Zoro # G5092670
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Height | 4 1/8 in |
Length | 4 1/4 in |
Width | 1 3/8 in |
Extended Length | 23 1/2 in |
Retracted Length | 4 1/4 in |
Details
Item | Badge Reel |
Type | Extra Strong |
For Use With | Badges, ID Cards |
Legend | Blank |
Color | Black |
Number Series | Blank |
Material | Plastic |
Includes | Clip |
Material Thickness | 5/16 in |
Features | Magnetic Lock, Reinforced Strap, Key Ring |
Description
Badge Reel, Extra Strong, Number Series Blank, Material Plastic, Color Black, Length 4 1/4 in, Width 1 3/8 in, Height 4 1/8 in, Retracted Length 4 1/4 in, Extended Length 23 1/2 in, Legend Blank, For Use With Badges, ID Cards, Includes Clip, Material Thickness 5/16 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES PA Horn, Weatherproof, White, 10 W (SPC5P)
- MITUTOYO USB MultIPlexer, 8 input (64AAB640)
- ILC Replacement for Hawker 0819-1006 (0819-1006 HAWKER)
- ICOM Speaker Microphone, 2-3/4" L x 3" W (HM219)
- DURABLE OFFICE PRODUCTS Card Holder, 4-1/4" L, Outdoor Secure, PK10 (841419)
- DURABLE OFFICE PRODUCTS ID Badge Holder, Shell Style, PK10 (801219)
- DURABLE OFFICE PRODUCTS ID Badge Holder, 2-3/4" L, Open Style, PK25 (811819)
- DURABLE OFFICE PRODUCTS ID Badge Holder, Shell Style, PK10 (826819)
- DURABLE OFFICE PRODUCTS ID Badge Holder, 2-3/4" L, Dual, PK10 (891919)
- DURABLE OFFICE PRODUCTS ID Holder, Shell-Style, Clip, Clear, PK25 (4005546)
- SWINGLINE GBC Clip, Badge, w/Mylar Strap, PK100 (1122897)
- Durable Office Products Security Identification Supplies