Shop All Security Identification Supplies
Durable Office Products
Badge Reel, 3-1/2" L, Retractable, PK10
Mfr # 822523
Zoro # G5112970
product price: $82.19
/pk 10, $8.22/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Retractable
- For Use With Badges, ID Cards
- Height 3 1/2 in
- Legend Blank
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 822523
- Zoro # G5112970
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Height | 3 1/2 in |
Length | 3 1/2 in |
Width | 1 9/16 in |
Extended Length | 31 1/2 in |
Retracted Length | 3 1/2 in |
Details
Item | Badge Reel |
Type | Retractable |
For Use With | Badges, ID Cards |
Legend | Blank |
Color | Silver |
Number Series | Blank |
Material | metal |
Includes | Clip |
Material Thickness | 3/4 in |
Features | Belt Clip, Heavy Duty |
Description
Badge Reel, Retractable, Number Series Blank, Material Metal, Color Silver, Length 3 1/2 in, Width 1 9/16 in, Height 3 1/2 in, Retracted Length 3 1/2 in, Extended Length 31 1/2 in, Legend Blank, For Use With Badges, ID Cards, Includes Clip, Material Thickness 3/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL DURA 12PK C Pro Battery (PX1400)
- POWERSTAR PowerStar PS12-15-36 12V 15Ah 12Ah F2 Scooter Bike Battery Replaces Enduring Cbe12-12 (PS12-15-36)
- BATTERY CLERK AJC® GS Portalac PE6V7.2F1 6V 7Ah Emergency Light Battery (PE6V7.2F1-GS-Portalac-6V-7Ah-ELB)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 UPS Battery Replaces Panasonic LC-RA1212P1 (ML12-12F21961)
- DURABLE OFFICE PRODUCTS ID Card Holder, Shell Style, PK10 (890519)
- DURABLE OFFICE PRODUCTS Lanyard, 17" L, Safety Release, PK10 (811901)
- DURABLE OFFICE PRODUCTS ID Badge Holder, 2-3/4" L, Dual, PK10 (821919)
- DURABLE OFFICE PRODUCTS ID Badge Holder, Shell Style, PK25 (801319)
- DURABLE OFFICE PRODUCTS ID Badge Holder, Shell Style, PK10 (826819)
- DURABLE OFFICE PRODUCTS Badge Reel, 3-5/16" L, Retractable, PK10 (815258)
- SICURIX Lanyard Card Reel, Extends 24", 12/PK, Black 12PK (BAU68979)
- Durable Office Products Security Alarms and Warnings