Shop All Security Identification Supplies
Durable Office Products
Badge Holder with Lanyard, Clear, PK10
Mfr # 821719
Zoro # G5113059
original price:
$26.19
14% off
new price: $22.49
/pk 10, $2.25/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Click Fold
- For Use With ID Cards
- Height 2.3"
- Color Clear
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 821719
- Zoro # G5113059
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Height | 2.3" |
Width | 3.8" |
Depth (In.) | 1/8 in |
Width (In.) | 3 9/16 in |
Height (In.) | 2 1/4 in |
Details
Item | Badge Holder with Lanyard |
Type | Click Fold |
For Use With | ID Cards |
Color | Clear |
Material | Polypropylene |
Accessory Type | Badge Holder with Lanyard |
Description
Badge Holder with Lanyard,Clear,PK10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AXIOM MANUFACTURING Axiom High Speed Hdmi Cable M/M 30Ft (HDMIMM30-AX)
- CHIEF Large Fusion Floor Stand (LFAUB)
- MIGHTY MAX BATTERY 6V 4.5AH Battery for Kid Trax Disney Ride On Toy KT1122TR - 10 Pack (ML4-6MP108251242910)
- POLY Poly Studio Video Bar, 1280 pixels x 720 pixels, Black (7200-85830-001)
- DURABLE OFFICE PRODUCTS Badge Reel, 3-1/2" L, Retractable, PK10 (822523)
- DURABLE OFFICE PRODUCTS ID Badge Holder, Dual, Shell Style, PK10 (892419)
- DURABLE OFFICE PRODUCTS ID Badge Holder, Shell Style, PK10 (801219)
- DURABLE OFFICE PRODUCTS Lanyard, 17" L, Safety Release, PK10 (811901)
- DURABLE OFFICE PRODUCTS ID Badge Holder, Shell Style, PK10 (826819)
- DURABLE OFFICE PRODUCTS ID Badge Holder, Shell Style, PK25 (801319)
- DURABLE OFFICE PRODUCTS ID Card Holder, Shell Style, PK10 (890519)
- Durable Office Products Security Identification Supplies