Shop All Tablet Accessories
Durable Office Products
Adjustable Tablet Stand, For Tablets up
Mfr # 894023
Zoro # G109584354
product price: $57.65
/ea
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Length 5.4 in
- Material Metal
- Width 6.7 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 894023
- Zoro # G109584354
- Country of Origin Germany
- Category Tablet Accessories
Dimensions
Height | 8 in |
Length | 5.4 in |
Width | 6.7 in |
Screen Size | 7 in x 13 in |
Inner width | 6.7 in |
Inner depth | 5.4 in |
Details
Item - Tablet Cases and Holders | Tech Products |
Material | Metal |
Color | Silver |
Item | Adjustable Tablet Stand, For Tablets up |
Filling quantity | 1 Tablet |
Mount type | Table stand |
Assembly | completely mounted |
Description
Adjustable Tablet Stand, For Tablets up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML3-12 12V 3.4Ah Replacement Battery for APC BE350U - APC RBC35 (ML3-1275)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha 450 YFM45FG Grizzly 2007-2014 (YTX20L-BS170)
- DURACELL Coppertop AAA Alkaline Battery, 1.5V DC, 4 Pack (MN2400B4Z)
- ICOM MFR# SP41, H:6", Cord:36 (SP41)
- DURABLE OFFICE PRODUCTS Tablet Holder Wall Mount, 7-13" Tablets (893323)
- DURABLE OFFICE PRODUCTS Tablet Holder Table Stand, 7-13" Tablets (893023)
- DURABLE OFFICE PRODUCTS Tablet Holder Wall, Extra Large (893823)
- DURABLE OFFICE PRODUCTS Tablet Holder Art Wall Arm, 7-13" Tablets (893423)
- CTA DIGITAL Tablet Stand, Black, 8" L (PAD-HGT)
- CTA DIGITAL Security Gooseneck Tablet Mount, 12" L (PAD-SGM)
- CTA DIGITAL Tablet Gooseneck Floor Stand, 26" L (PAD-HFS)
- Durable Office Products Tablet Accessories