Shop All Name Badges
Durable Office Products
Name Badge, Magnet, 1/8" W, 2-3/16" H, PK25
Mfr # 811719
Zoro # G5092409
original price:
$77.79
19% off
new price: $62.99
/pk 25, $2.52/ea
$62.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Name Badge Type Name Badge
- Height 2 3/16 in
- Length 3 9/16 in
- Width 1/8 in
- Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 811719
- Zoro # G5092409
- UPC # 04005546810898
- Country of Origin Germany
- Category Name Badges
Dimensions
Height | 2 3/16 in |
Length | 3 9/16 in |
Width | 1/8 in |
Details
Item | Name Badges |
Name Badge Type | Name Badge |
Color | Transparent |
Material | PVC |
Type | Magnet |
Description
Name Badges, Name Badge Type Name Badge, Legend Not Applicable, Color Transparent, Height 2 3/16 in, Length 3 9/16 in, Width 1/8 in, Material PVC, Package Quantity 25
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Edge Protectors - Cased, .120, 3" x 3" x 36", White, 80/Case (EP3336120BX)
- ROYAL TONER Toner For TN880, 12K Pages (TN880)
- QUARTET 48"x96" Magnetic Glass Dry Erase Board, Gloss (G9648B-A)
- UNIVERSAL High-Density Shredder Bag, 56 gal, PK100 (UNV35952)
- DURABLE OFFICE PRODUCTS Name Badge, Magnet, 1/4" W, 1-11/16" H, PK25 (812319)
- DURABLE OFFICE PRODUCTS Durable® Shell-Style ID Card Holder, Vertical/Horizontal, With Reel, Clear, 10/Pack (801219)
- DURABLE OFFICE PRODUCTS Name Badge, Pin/Clip, 1/8" W, 2-1/4" H, PK25 (821419)
- DURABLE OFFICE PRODUCTS Name Badge, Magnet, 1/8" W, 2-1/4" H, PK10 (821519)
- BIG HORN Heavy Duty Retractable Pull Pen / Pencil / Badge Holder (19881)
- AVERY DENNISON Avery, PRINTABLE ADHESIVE NAME BADGES, 3.38 X 2.33, BLUE BORDER, 100PK (5144)
- PALRAM Palram - Canopia HG1024 Trellising Kit Pro for all Palram - Canopia Greenhouses (HG1024)
- Durable Office Products Name Badges