Shop All Entrance Mats
Durable Corporation
Durable Corporation 681S0046BN 4 ft. W x 6 ft. L DuraLoop Entrance Mat in Brown
Mfr # 681S46BN
Zoro # G903700257
original price:
$181.17
4% off
new price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Corporation
- MFR # 681S46BN
- Zoro # G903700257
- UPC # 847928000817
- Country of Origin China
- Category Entrance Mats
Description
Excellent scraping action and multidirectional walking surface. UV stabilized to resist fading. Use in exterior or interior applications. Stain and mildew resistant and resistant to most chemicals. Easy maintenance and cleaning; just shake and hose down to clean. Tight weave eliminates entrapment or stones, cigarette butts, and other objects. Plasticized coating keeps the mat from fraying or loops from coming loose; reducing tripping and increasing wearability.
Applications: Indoor, Outdoor, Vestibule.
Extruded vinyl with loop surface and bevel edge.
Absorbs moisture and hides dirt on surface.
Stain and mildew resistant, UV stable, and chemical resistant.
Use indoors or outdoors.
Hose or vacuum to clean.
Comfortable to walk on.
Water and dirt penetrates through the coils to keep surface clean and dry.
Noncombustible.
Shake to remove dirt.
clean with light detergent or water.
Allow to dry completely.
3', 4' wide up to 20' long.
Custom widths and lengths can be made by seaming.
Material: Extruded vinyl.
Color: Brown.
Shape: Rectangular.
Dimensions: 4' W x 6' L.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Silver Steel Flame Arrestor (11007)
- 3M SCOTT Face Piece, AV-3000 HT, Medium (201215-02)
- REFRIGIWEAR Cold Protection Glove Liners, Green, S/M (0221RGRNSMD)
- TINGLEY RUBBER Tingley® S53307 .35mm Industrial 3 Pc Work Suit, Yellow, Jacket, Detachable Hood, 3XL (S53307.3X)
- DURABLE CORPORATION Durable Corporation 400S1725 17 in. W x 25 in. L Dura-Rug 400 Entrance Mat (400S1725)
- DURABLE CORPORATION Durable Corporation 654S0023BN 2 ft. W x 3 ft. L Wipe-N-Walk Entrance Mat in Brown (654S23BN)
- DURABLE CORPORATION Durable Corporation 108H3672 36 in. W x 72 in. L Durite 108 Industrial Mats - Herringbone weave (108H3672)
- DURABLE CORPORATION Durable Corporation 630S0034CH 3 ft. W x 4 ft. L Stop-N-Dry Mat in Charcoal (630S34CH)
- DURABLE CORPORATION Durable Corporation 396S2432 24 in. Wx 32 in. L Fingertip Entrance Mat (396S2432BK)
- DURABLE CORPORATION Durable Corporation 396S2846 Fingertip entrance mats (396S2846BK)
- RUBBER-CAL "Nottingham" Rubber Backed Carpet Mat - 18 x 30 inches - Charcoal Polypropylene Mat (03-198)
- Durable Corporation Entrance Mats