Shop All Entrance Mats
Durable Corporation
Durable Corporation 613S0036BN 3 ft. W x 6 ft. L Spectra Rib Entrance Mat in Brown
Mfr # 613S36BN
Zoro # G003700393
product price: $83.25
/ea
Free Shipping & Returns
$83.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Corporation
- MFR # 613S36BN
- Zoro # G003700393
- UPC # 847928005454
- Country of Origin United States
- Category Entrance Mats
Description
Deep-ribbed 100% polypropylene needle punch fibers work vigorously to channel dirt and moisture away from foot traffic. Groove structure provides long wear and color retention. 75 mil. slip-resistant. solid vinyl backing reduces mat movement while protecting floors. Meets Federal flammability regulations DOSC FF 1-70 and DOC FF-2-70.Applications: Indoor. Vestibule.Polypropylene Rib fiber with vinyl back and border.Excellent scraping action cleans shoes and boots.Rib pattern channels water equally throughout mat.Vinyl edging and backing allows mat to stay in place.Vacuum or hose to clean. dries quickly.Material: 100% olefin pile on vinyl with vinyl borde.Color: Brown.Shape: Rectangular.Dimensions: 3' W x 6' L.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Ladies Mesh Back Vest, Pink, Medium (V1021840U-M)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, A6, HPPE/Steel, ANSI, L, PR (KCI5SN-04-L)
- SAN JAMAR Cold Protection Gloves, Cotton Jersey Lining, Universal (FGI-OR)
- NMC Danger No Smoking Or Vaping Sign, DGA94R (DGA94R)
- DURABLE CORPORATION Durable Corporation 681S0035BK 3 ft. W x 5 ft. L DuraLoop Entrance Mat in Black (681S35BK)
- DURABLE CORPORATION Durable Corporation 654S0023BN 2 ft. W x 3 ft. L Wipe-N-Walk Entrance Mat in Brown (654S23BN)
- DURABLE CORPORATION Durable Corporation 400S1725 17 in. W x 25 in. L Dura-Rug 400 Entrance Mat (400S1725)
- DURABLE CORPORATION Durable Corporation 396S2846 Fingertip entrance mats (396S2846BK)
- DURABLE CORPORATION Durable Corporation 630S0034CH 3 ft. W x 4 ft. L Stop-N-Dry Mat in Charcoal (630S34CH)
- DURABLE CORPORATION Durable Corporation 396S2432 24 in. Wx 32 in. L Fingertip Entrance Mat (396S2432BK)
- RUBBER-CAL "Coir All Weather Doormats" - 2 of Our Best Doormats for Dirt Removal - 18" x 30" (10-108-018)
- Durable Corporation Entrance Mats