Shop All Drainage Mats
Durable Corp
Industrial, Oil/Acid/Chemical Resistant Matting 2'x33' Red
Mfr # VYN2x33RED
Zoro # G401703590
Free Shipping & Returns
$1,032.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durable Corp
- MFR # VYN2x33RED
- Zoro # G401703590
- Country of Origin United States
- Category Drainage Mats
Description
Vynagrip, your number one defense against slippery surfaces. A heavy-duty workplace matting designed to withstand all types of liquids. The mat has a diamond tread pattern providing superior traction underfoot, which reduces the risk of people slipping and equipment and vehicles from skidding. Vynagrip is made from non-porous PVC and has a two-layer grid construction, it’s is impermeable to fluids and withstands low temperatures without cracking or curling. The open grid also ensures excellent drainage, making it ideal for workplaces where spillages are likely, such as commercial workplaces, industrial environments, food service areas like beverage stations and soda fountains, walk-in freezers, walk-in fridges and cold rooms. Vynagrip’s non-porous construction also resists growth of bacteria and mildew, providing superior levels of hygiene. It's also ideal for workplaces with standing employees: the anti-fatigue properties and two-layer construction provides comfortable cushioning proven to help boost productivity.
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Amber Scratch-Resistant (11817-00000-20)
- CONDOR Hi-Vis Mechanics Gloves, M, Yellow, Polyester (488C25)
- LYLE Reflective Hexavalent Chromium Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0723-RA_10X7)
- MUCK BOOT CO Rubber Boot, Black, 16", Sz 11, PR (CHS-META)
- DURABLE CORP Anti-Slip Barefoot, Self Draining Matting 3'x33' Ocean Blue (H2K3x33BLU)
- DURABLE CORP Industrial, Oil/Acid/Chemical Resistant Matting 3'x33' Black (VYN3x33BLK)
- DURABLE CORP Industrial, Oil/Acid/Chemical Resistant Matting 4'x33' Blue (VYN4x33BLU)
- NOTRAX Antifatigue Mat, Raised Rings Surface Design, 3 ft x 5 ft, 1/2 in Thick, Beveled Edge, Rubber (6LUL1)
- CONDOR Black with Orange Border Drainage Holes Drainage Runner 3 ft. 4" W x 10 ft. 4" L, 7/8" (34L286)
- NOTRAX Black with Yellow Border Interlocking Drainage Mat 30 in W x 5 ft L, 7/8 in (520S3060BY)
- ALLPOINTS Mat, Floor , 3'X 5', Mighty Mat (2801519)
- Durable Corp Floor Mats