Shop All Drainage Mats
Durable Corp
Anti-Slip, Barefoot Self Draining Matting 3'x33' Mulberry Red
Mfr # H2K4x33MBR
Zoro # G101703579
original price:
$1,425.60
4% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,354.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durable Corp
- MFR # H2K4x33MBR
- Zoro # G101703579
- Country of Origin United States
- Category Drainage Mats
Description
Heronrib, the ultimate in slip-resistant leisure matting, designed to withstand extensive barefoot traffic in wet areas. Made from strong, non-porous PVC with channelled underbars and self draining even when faced with large amounts of water. Its embossed surface provides a strong grip underfoot ensuring bathing and washing areas are kept safe, while the antimicrobial and antifungal additives ensures superior hygienic matting. This outstanding combination of slip-resistance, drainage and hygiene makes it the ideal swimming pool matting. It’s also a great choice for jacuzzis, saunas, gyms and changing rooms.
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated (H2-EH-01)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 9, 1 PR (58-530B)
- BADGER Fire Extinguisher, 60B:C, Dry Chemical, 10 lb (B10BC-1)
- CONDOR Raincoat w/Detach Hood, Hi-Vis Yellow/Green, M (4GE73)
- DURABLE CORP Anti-Slip Barefoot, Self Draining Matting 3'x33' Oxford Blue (H2K3x33OBL)
- DURABLE CORP Anti-Slip Barefoot, Self Draining Matting 2'x33' Oxford Blue (H2K2x33OBL)
- DURABLE CORP Industrial, Oil/Acid/Chemical Resistant Matting 4'x33' Blue (VYN4x33BLU)
- DURABLE CORP Anti-Slip Barefoot, Self Draining Matting 3'x33' Ocean Blue (H2K3x33BLU)
- DURABLE CORP Industrial, Oil/Acid/Chemical Resistant Matting 3'x33' Black (VYN3x33BLK)
- NOTRAX Black Drainage Holes Drainage Runner 3 ft. W x 10 ft. L, 3/4" (39R805)
- NOTRAX Open Grid Antifatigue Mat 28 In W x 3 ft 4 in L, 7/8 In (549S2840YB)
- Durable Corp Drainage Mats