Shop All Drainage Mats
Durable Corp
Anti-Slip Barefoot, Self Draining Matting 3'x33' Forest Green
Mfr # H2K3x33GNF
Zoro # G001703570
original price:
$1,341.29
11% off
Free Shipping & Returns
$1,187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durable Corp
- MFR # H2K3x33GNF
- Zoro # G001703570
- Country of Origin United States
- Category Drainage Mats
Description
Heronrib, the ultimate in slip-resistant leisure matting, designed to withstand extensive barefoot traffic in wet areas. Made from strong, non-porous PVC with channelled underbars and self draining even when faced with large amounts of water. Its embossed surface provides a strong grip underfoot ensuring bathing and washing areas are kept safe, while the antimicrobial and antifungal additives ensures superior hygienic matting. This outstanding combination of slip-resistance, drainage and hygiene makes it the ideal swimming pool matting. It’s also a great choice for jacuzzis, saunas, gyms and changing rooms.
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Black Boot, ST, USA Bullrun, 6", Sz11D, PR (15569)
- BERNE Hi Vis Class 3 Color Block Hooded Sweats (HVF023)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Black, Size 7.5-8, PR (457406W-002-39)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD5)
- DURABLE CORP Industrial, Oil/Acid/Chemical Resistant Matting 4'x33' Blue (VYN4x33BLU)
- DURABLE CORP Industrial, Oil/Acid/Chemical Resistant Matting 3'x33' Black (VYN3x33BLK)
- DURABLE CORP Industrial, Oil/Acid/Chemical Resistant Matting 4'x33' Black (VYN4x33BLK)
- DURABLE CORP Anti-Slip Barefoot, Self Draining Matting 3'x33' Ocean Blue (H2K3x33BLU)
- WEARWELL Drainage Holes Drainage Mat 18 In W x 24 In L, 7/8 In (477.78X18X24GRBK)
- NOTRAX Slotted Antifatigue Mat 24 In W x 3 Ft L, 3/8 In (755S0023BL)
- NOTRAX Black with Yellow Border Drainage Holes Drainage Mat 2 ft. 4" W x 3 ft. 4" L, 7/8" (34L279)
- Durable Corp Floor Mats