Shop All Drainage Mats
Durable Corp
Anti-Slip, Barefoot Self Draining Matting 3'x33' Buff
Mfr # H2K3x33BUF
Zoro # G001703594
product price: $1,340.99
/ea
Free Shipping & Returns
$1,340.99
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
- Brand Durable Corp
- MFR # H2K3x33BUF
- Zoro # G001703594
- Country of Origin United States
- Category Drainage Mats
Description
Heronrib, the ultimate in slip-resistant leisure matting, designed to withstand extensive barefoot traffic in wet areas. Made from strong, non-porous PVC with channelled underbars and self draining even when faced with large amounts of water. Its embossed surface provides a strong grip underfoot ensuring bathing and washing areas are kept safe, while the antimicrobial and antifungal additives ensures superior hygienic matting. This outstanding combination of slip-resistance, drainage and hygiene makes it the ideal swimming pool matting. It’s also a great choice for jacuzzis, saunas, gyms and changing rooms.
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
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
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 7, PR (96-002)
- BRADY Safety Record Signs, 20 x 14In (SM793E)
- LYLE Stop Sign, 24" W, 24" H, English, Aluminum, Red (R1-1-24DA)
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Lime (LTC28-64-24-X)
- DURABLE CORP Industrial, Oil/Acid/Chemical Resistant Matting 4'x33' Blue (VYN4x33BLU)
- DURABLE CORP Industrial, Oil/Acid/Chemical Resistant Matting 3'x33' Black (VYN3x33BLK)
- DURABLE CORP Anti-Slip Barefoot, Self Draining Matting 3'x33' Ocean Blue (H2K3x33BLU)
- CACTUS MAT 3 ft x 5 ft Topdek Junior Floor Mat (2530-C5)
- ANDERSEN Wet Step Mat, Grey 2' x 3' (789223007)
- CROWN MATTING TECHNOLOGIES Safety Mat, Black, 36" W x 60" L, 3/4" Thick (WS CT35BK)
- APACHE MILLS Black Drainage Holes Drainage Mat, 1/2", Black, 3 x 5 3 ft. W x 5 ft. L, 1/2" (3907609203X5)
- Durable Corp Drainage Mats