Shop All Storage Totes & Containers
Durabilt
Storage Tote with Snap Lid, Black/Yellow/Gray, Polypropylene, 23 3/4 in L, 18 in W, 17 1/4 in H
Mfr # 8520GRBKYL.08
Zoro # G9792142
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow/Gray
- Load Capacity 22 gal
- Material Polypropylene
- Overall Length 23 3/4 in
- Overall Height 17 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durabilt
- MFR # 8520GRBKYL.08
- Zoro # G9792142
- UPC # 073527136460
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 23 3/4 in |
Overall Height | 17 1/4 in |
Overall Width | 18 in |
Size | 22 gal |
Overall Height Range | 12 to 18 in |
Overall Length Range | 20 to 30 in |
Overall Width Range | 12 to 18 in |
Outside Length | 23 3/4 in |
Outside Height | 17 1/4 in |
Outside Width | 18 in |
Description
Storage Tote, Material Plastic, Body Color Black, Lid Color Black, Overall Height 17 1/4 in, Overall Length 23 3/4 in, Overall Width 18 in, Resistant To Blemish, Dent, Weather, Stackable Yes, Volume Capacity 22 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 12 3/8 in W, 5 7/8 in H, 19 3/4 in L, Yellow (QMS531YL)
- 80/20 Extrusion, T-Slotted, 10S, 72" L, 1" W (1030-72)
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Individual, W4-1/16, Ivory (QTB406IV)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 6 in H, Blue (QUS241BL)
- DURABILT Storage Tote with Snap Lid, Black/Yellow/Gray, Polypropylene, 19 in L, 15 3/4 in W, 13 1/4 in H (8510GRBKYL.10)
- DURABILT Storage Tote, Black, Polypropylene, 32 1/2 in L, 16 3/4 in W, 18 1/2 in H, 34 gal Volume Capacity (6934GRBBK.04)
- DURABILT Storage Tote, Black/Yellow, Polypropylene, 30 3/4 in L, 20 1/2 in W, 14 3/8 in H (4427GRBKYL.04)
- DURABILT Storage Tote with Snap Lid, Black/Yellow, Polyethylene, 22 1/2 in L, 17 1/2 in W, 16 1/2 in H (6921GRBKYL.08)
- DURABILT Stacking Container, Black, Polypropylene, 15 7/8 in L, 17 in W, 15 5/8 in H (7720GRBK.06)
- DURABILT Storage Tote, Black/Yellow, Polypropylene, 26 in L, 17 3/4 in W, 12 1/4 in H (4415GRBKYL.06)
- MOLDED FIBERGLASS Nesting Container, Green, Fiberglass Reinforced Composite, 6 1/8 in W, 4 1/2 in H (9261085170)
- Durabilt Storage Totes & Containers