Shop All Storage Totes & Containers
Durabilt
Storage Tote with Snap Lid, Black/Yellow, Polyethylene, 22 1/2 in L, 17 1/2 in W, 16 1/2 in H
Mfr # 6921GRBKYL.08
Zoro # G1994679
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Load Capacity 18 gal
- Material Polyethylene
- Overall Length 22 1/2 in
- Overall Height 16 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durabilt
- MFR # 6921GRBKYL.08
- Zoro # G1994679
- UPC # 073527135135
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 22 1/2 in |
Overall Height | 16 1/2 in |
Overall Width | 17 1/2 in |
Inside Length | 18 in |
Inside Height | 16 1/2 in |
Inside Width | 15 3/4 in |
Overall Width Range | 12 to 18 in |
Overall Height Range | 12 to 18 in |
Bottom Inside Length | 18 in |
Overall Length Range | 20 to 30 in |
Bottom Inside Width | 15 3/4 in |
Outside Height | 16 1/2 in |
Outside Width | 17 1/2 in |
Outside Length | 22 1/2 in |
Description
Storage Tote, Material Plastic, Body Color Black, Lid Color Black, Overall Height 16 1/2 in, Overall Length 22 1/2 in, Overall Width 17 1/2 in, Resistant To Blemish, Dent, Weather, Stackable Yes, Volume Capacity 18 gal, Bottom Inside Length 18 in, Bottom Inside Width 15 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 24 in. x 72 in. Open Base Stainless Steel Metal Table (WT-2472-RCB-Z)
- ZORO SELECT 12-3/16 in Dia Tear Tab Pail Lid, White, 1-3/16 in H (ROP2100CVR-TT-W)
- KRUEGER Therma Level Gauge, Tank 60", 2"NPT (H-2-60-S1)
- STERILITE Storage Tote, Clear/Blue, Polypropylene, 23 5/8 in L, 18 5/8 in W, 20 1/8 in H (14489604)
- DURABILT Storage Tote, Black/Yellow, Polypropylene, 30 3/4 in L, 20 1/2 in W, 14 3/8 in H (4427GRBKYL.04)
- DURABILT Stacking Container, Black, Polypropylene, 15 7/8 in L, 17 in W, 15 5/8 in H (7720GRBK.06)
- DURABILT Storage Tote, Black/Yellow, Polypropylene, 26 in L, 17 3/4 in W, 12 1/4 in H (4415GRBKYL.06)
- DURABILT Storage Tote, Black, Polypropylene, 32 1/2 in L, 16 3/4 in W, 18 1/2 in H, 34 gal Volume Capacity (6934GRBBK.04)
- DURABILT Storage Tote with Snap Lid, Black/Yellow/Gray, Polypropylene, 18 7/8 in W, 17 1/4 in H (8528GRBKYL.06)
- DURABILT Storage Tote with Snap Lid, Black/Yellow/Gray, Polypropylene, 19 in L, 15 3/4 in W, 13 1/4 in H (8510GRBKYL.10)
- LEWISBINS LEWISBins Card Holder For Conductive Divider Boxes - 6-1/2"L x 2-1/4"W (CH20LS)
- Durabilt Storage Totes & Containers