Shop All Ratchet Tie Downs
This Product is Discontinued
Durabilt Dyvex
Alloy Ratchet Binder With 6,600 lb. Load Rating (Discontinued)
Mfr # LDR3810
Zoro # G602697728
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 15.5
- Width 14.8
- Outside Diameter 9.5
- Height 2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durabilt Dyvex
- MFR # LDR3810
- Zoro # G602697728
- UPC # 607071777796
- Country of Origin Unknown
- Category Ratchet Tie Downs
Dimensions
Length | 15.5 |
Width | 14.8 |
Outside Diameter | 9.5 |
Height | 2.2 |
Description
This Alloy Ratchet Binder is made from tough, durable alloy steel, letting you tighten chains up to grade 100. Works with 5/16"-dia. grade 40, 70, 80, 100 chain, or, 3/8"-dia. grade 40, 70 chain. 6,600 lb. load rating. Note: Chain not included.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.