Shop All File Boxes
Durabilt
Attached Lid Container, 23-5/8inLx19inW
Mfr # 0441GRBKYL.02
Zoro # G9792176
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Material Plastic
- Inside Width 14 in
- No. of Divider Slots Short 0
- Outside Width 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durabilt
- MFR # 0441GRBKYL.02
- Zoro # G9792176
- UPC # 073527136491
- Country of Origin United States
- Category File Boxes
Dimensions
Inside Width | 14 in |
Outside Width | 19 in |
Inside Height | 18 in |
Outside Height | 14 5/8 in |
Outside Length | 23 5/8 in |
Inside Length | 11 1/4 in |
Bottom Inside Length | 11 1/4 in |
Overall Length | 23 5/8 in |
Overall Height | 14 5/8 in |
Overall Length Range | 22 to 28 in |
Overall Height Range | 10 to 15 in |
Overall Width | 19 in |
Overall WxH | 19 in x 14 5/8 in |
Overall LxWxH | 23 5/8 in x 19 in x 14 5/8 in |
Bottom Inside Width | 14 in |
Overall Width Range | 14 to 20 in |
Description
Attached Lid Container, Material Plastic, Body Color Black, Lid Color Black, Overall Height 14 5/8 in, Overall Length 23 5/8 in, Overall Width 19 in, Volume Capacity 32.2 gal, Bottom Inside Length 11 1/4 in, Bottom Inside Width 14 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Filler Paper, 5.5X8.5", White, PK100 (7771114230)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 24" W (56KZ08)
- MARSH INDUSTRIES, INC Marsh 96"x 48" Black Composition Chalkboard, Aluminum Trim (AS40800BL)
- MELISSA & DOUG Book + Puzzle Play Set - To the Rescue (31481)
- BANKERS BOX Medium-Duty Storage Box, Letter/Legal Files, 12.5" x 16.25" x 10.5", Black/White Brocade Design, 4PK (22705)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard (1W788)
- BAZIC BAZIC® Folding Cart on Wheels w/Lid Cover, 16 x 18 x 15in, Black/Red (2199)
- STOREX Archive Storage Box, LTR, 24"D, Black/Gray (STX61106U01C)
- BANKERS BOX Medium-Duty Storage Box, Letter/Legal Files, 12.5"x16.25"x10.25", Black/Gray Pinstripe Design, 4PK (FEL0029803)
- UNIVERSAL ONE String/Button Storage Box, Lttr, PK12 (UNV75121)
- BUSINESS SOURCE Storage Box, 12 PK (26757)
- Durabilt File Boxes